5008ME - 1000W 480V Photocontrol

Nsi

  • Special Order Item
  • $0.00 (Each)

In-Stock: 4 available locally (Bentonville, AR) ( change location)
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
5008ME
Manufacturer
Nsi
Manufacturer's Part Number
5008ME
Description
1000W 480V Photocontrol
Turnlock Utility 480V Phototransistor With Delayed Response. Uses A Silicone Photo Sensor Instead Of A Standard CDS Photocell. For Use On Streets, Highways and Other Luminaries Equipped With Locking Type Receptacles, Where Most Stringentsurge Protection Is Needed.
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261610201 / 7862616102010 / 00786261610201
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bentonville
4 (Check another store)
Springdale
32
All Stores
87
Resources
Images
 
 
5008ME - Small Image
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Large Image
 
5008ME - Large Image
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
Polycarbonate
Dimensions and Weight
Size
H=2.187 - W=3.187
Descriptions
Description
1000W 480V PHOTOCONTROL
Extra Long Description
TORK 5008ME 480V 1000W, Mov, Delaye
Features
UtilityGrade TurnLock, On 1-3fc, Off/On Ratio 5Max, Delay Resp, 1" Silicone Sensor, 480V, 7500W Tungsten, 4800VA Ballast
Long Description
TurnLock Utility 480V Phototransistor with delayed response. Uses a silicone photo sensor instead of a standard CdS photocell. For use on streets, highways and other luminaries equipped with locking type receptacles, where most stringentsurge protection is needed.
Product Type
480V 1000W, Mov, Delayed Response Turnlock
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor
Additional Information
Supply Voltage
480 VAC
Timing Range
2 Minutes
Warranty
5 Year
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5008ME
GTIN
00786261610201
UPC
786261610201
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Delayed Response Utility Grade
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Street-Highway Lighting
Enclosure
Polycarbonate
Environmental Conditions
-40 to + 140
Frequency Rating
50/60 Hz
Mounting
TWIST LOCK
Operating Temperature
-40 to + 140
Standard
UL773
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5008ME.
Jump To:

Similar Items

Similar items are close alternatives to 5008ME, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat