3002 - 208-277V 1500W SPST Flush Mounting

Platinum Tools

  • $34.38 (Each)
  • $34.38 (Each)

  • $412.56 (Per 12)

In-Stock: 666 available locally (DFW RDC, TX) ( change location)
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
3002
Manufacturer
Platinum Tools
Manufacturer's Part Number
3002
Description
208-277V 1500W SPST Flush Mounting
Flush Mount, 208 to 277 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
786261600196 / 7862616001962 / 00786261600196
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.38 (Each)
Standard Packaging
$412.56 (Per 12)
Stock Availability
DFW RDC
666 (Check another store)
All Stores
826
Resources
Images
 
 
3002 - Small Image
 
3002 - Large Image
 
3002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V
Wattage
1500 W
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Width
1 in
Height
2 in
Size
.375 Flush Mount
Descriptions
Description
208-277V 1500W SPST FLUSH MOUNTING
Special Features
Flush Mount With Gasket And Nut Supplied
Product Type
Flush Mount
Long Description
Flush Mount, 208 to 277 V, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 lb/EA
Short Description
Flush Mount, 208 to 277 V, 1500 W, Lexan
extra long description
TORK 3002 Button Flush Mount, On 1-
Additional Information
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
for use with
Pole Lanterns-Lawn Lighting
Mounting Type
Flush Mount
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Timing Range
2 Minutes
supply voltage
208-277 VAC
Manufacturer Information
Manufacturers Part Number
3002
Brand
Platinum Tools
GTIN
00786261600196
UPC
786261600196
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Flush Mount
Enclosure
Lexan Housing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3002.
Jump To:

Similar Items

Similar items are close alternatives to 3002, though they may not be 100% alike.

Button Thermal Photocontrol, 208-277 V
  • MFR Part #: K4023C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($349.56) ·
K4023C - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$29.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39032 Morris 00601986390323
3002 NSi Industries 00786261600196

* All prices subject to change.

Begin Live Chat