1101BPC - 40A 120V SPST Plastic Clear CO

Nsi

  • $115.53 (Each)
  • $115.53 (Each)
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
1101BPC
Manufacturer
Nsi
Manufacturer's Part Number
1101B-PC
Description
40A 120V SPST Plastic Clear CO
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261100955 / 7862611009550 / 00786261100955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.53 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
129
Resources
Images
 
 
1101BPC - Small Image
 
1101BPC - Large Image
 
1101BPC - Large Image
 
1101BPC - Large Image
 
1101BPC - Large Image
 
1101BPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1101BPC.
Jump To:

Similar Items

Similar items are close alternatives to 1101BPC, though they may not be 100% alike.

Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Set...
  • MFR Part #: T101PCD82
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($629.40) ·
T101PCD82 - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$104.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat