1101BP - 120V SPST Switch

Nsi

  • $133.27 (Each)
  • $133.27 (Each)
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
1101BP
Manufacturer
Nsi
Manufacturer's Part Number
1101B-P
Description
120V SPST Switch
Time Switch, Polycarbonate Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 1.99 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Mechanical Time Switches
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261100689 / 7862611006894 / 00786261100689
Weight per unit
1.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.27 (Each)
Resources
Images
 
 
1101BP - Small Image
 
1101BP - Large Image
 
1101BP - Large Image
 
1101BP - Large Image
 
1101BP - Large Image
 
1101BP - Large Image
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
120 V
Current Rating
40 A
Material
Polycarbonate
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Polycarbonate
Dimensions and Weight
Size
5-1/16 x 3-1/16 x 8-5/16 in
Descriptions
Description
120V SPST SWITCH
Product Type
Time Switch
Long Description
Time Switch, Polycarbonate Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V, 40 A, 1 Pole, Polycarbonate Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 1.99 lb
Features
24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
extra long description
TORK 1101B-P 24 Hour Time Switch 40
Additional Information
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
SPST
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Made in USA
yes
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Number of Pins
12 Pair
Contact Rating
120 VAC
Timing Range
24 Hour
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1101B-P
GTIN
00786261100689
UPC
786261100689
Taxonomies, Classifications, and Categories
Type
24 Hour Time Switch
Packaging
Weight
1.99 lb
Weight per each
1.99
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3R Polycarbonate Indoor/Outdoor
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1101BP.
Jump To:

Similar Items

Similar items are close alternatives to 1101BP, though they may not be 100% alike.

Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Set...
  • Our Part #: T101PCD82
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T101PCD82
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($830.52) ·
T101PCD82 - Intermatic Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$138.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat