D2652 - D2652-575V 3PHASE Monitor

Time Mark Corporation

  • $206.43 (Each)
  • $206.43 (Each)
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
D2652
Manufacturer
Time Mark Corporation
Manufacturer's Part Number
Description
D2652-575V 3PHASE Monitor
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
662917002937 / 00662917002937
Weight per unit
12 O
Price & Packaging
Minimum Order Quantity
1
Unit
$206.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
D2652 - Small Image
 
D2652 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1