C2652 - C2652-480VAC 3PH Power Mon

Time Mark

  • $235.27 (Each)
  • $235.27 (Each)

In-Stock: 2 available locally (Pampa, TX) (change location)
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
C2652
Manufacturer
Time Mark
Manufacturer's Part Number
C2652
Description
C2652-480VAC 3PH Power Mon
3-Phase Monitor Relay, Air Compressors;Hvac Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 In Overall Height, 4.5 In Overall Length, 4.8 In Overall Width, 2.5 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 12 Oz Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917002920 / 00662917002920
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.27 (Each)
Stock Availability
Pampa
2 (Check another store)
Amarillo
25
All Stores
61
Resources
Images
 
 
C2652 - Small Image
 
C2652 - Small Image
 
C2652 - Large Image
 
C2652 - Large Image
Specifications Sheets
 
 
C2652 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Phase
3
Voltage Rating
480 VAC
connection
Terminal Strip
Dimensions and Weight
Overall Length
4.5 in
Size
3.5in X 4.5in X 4.8in
Descriptions
Product Type
3-Phase Monitor Relay
Features
The Model 2652 3-Phase Monitor is designed to protect motors, pumps, HVAC equipment, air compressors, etc. by sensing phase loss, low voltage or phase reversal. With correct power applied, the DPDT output contacts transfer, and drop out when a fault condition or loss of power occurs. An adjustable trip delay prevents nuisance tripping. The restart delay timer prevents short cycling, which is primarily used with HVAC and compressor motors. The DPDT output contacts allow the Model 2652 to be used in control
Short Description
3-Phase Monitor Relay, 60 Hz
Long Description
3-Phase Monitor Relay, Air Compressors;HVAC Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations at Rated Load Electrical Life, 60 Hz Frequency Rating, Made in USA, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 in Overall Height, 4.5 in Overall Length, 4.8 in Overall Width, 2.5 W Power Rating, CSA Certified;RU Recognized;UL Listed, 12 oz Weight
Description
C2652-480VAC 3PH POWER MON
extra long description
TMC C2652 3PH,480V,DPDT,(98036403)
Additional Information
Contact Configuration
DPDT
Electrical Life
100000 Operations at Rated Load
Minimum Operating Temperature
-20 °F
Maximum Operating Temperature
+131 °F
Mounting Type
Surface Mount
Overall Width
4.8 in
Power Rating
2.5 W
Overall Height
3.5 in
Standards Met
RU Recognized;CSA Certified;UL Listed
Made in USA
yes
Contact Rating
10A 240 VAC
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
C2652
GTIN
00662917002920
UPC
662917002920
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
3-Phase Monitor
Packaging
Weight
12 oz
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Protect Motors;Pumps;HVAC Equipment;Air Compressors
Enclosure
ABS Plastic
standard
CSA and UL
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
25 View Store
Dumas
10 View Store
Pampa
2 View Store

Distribution Centers

Location Stock Available
Odessa
2 View Store
West Wichita
10 View Store

M-Z

Location Stock Available
Paris
1 View Store

* All prices subject to change.

Begin Live Chat