A258B - A258B-480VAC 3PH PWR Mon

Time Mark

  • $90.53 (Each)
  • $90.53 (Each)
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
A258B
Manufacturer
Time Mark
Manufacturer's Part Number
A258B
Description
A258B-480VAC 3PH PWR Mon
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917001831 / 00662917001831
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.53 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
23
Resources
Images
 
 
A258B - Small Image
 
A258B - Small Image
 
A258B - Large Image
 
A258B - Large Image
Specifications Sheets
 
 
A258B - Specification Sheet
Attachments
 
 
A258B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Distribution Centers

Location Stock Available
Texarkana
1 View Store
Tyler
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A258B.
Jump To:

Similar Items

Similar items are close alternatives to A258B, though they may not be 100% alike.

D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Vol...
  • Our Part #: D65VMLP480
  • Andrews Availability: 1
  • Total Availability: In Stock
  • MFR Part #: D65VMLP480
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($594.21) ·
D65VMLP480 - Eaton Corp

Andrews Availability: In Stock

Total Availability: In Stock

Book Price

$594.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat