LED15T84IS41K - 15W Led Instant Start Compatible 4 Foot T8 - 41K

TCP

  • $19.96 (Each)
  • $19.96 (Each)

  • $499.00 (Per 25)
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
LED15T84IS41K
Manufacturer
TCP
Manufacturer's Part Number
LED15T84IS41K
Description
15W Led Instant Start Compatible 4 Foot T8 - 41K
Led 15W Instant Start Compatible 4' T8 4100K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
762148006817 / 00762148006817
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.96 (Each)
Standard Packaging
$499.00 (Per 25)
Resources
MSDS Sheets
 
 
LED15T84IS41K - MSDS Sheet
Attachments
 
 
LED15T84IS41K - Specification Sheet
Images
 
 
LED15T84IS41K - Small Image
 
LED15T84IS41K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 A
Voltage Rating
277 VAC
Shape
T8 LINEAR
Material, Color, and Finish
color temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
color rendering index (cri)
N/A IN
Finish
WHITE GLOSS
Descriptions
Product Type
Led 15W 4' T8 41K
Description
15W LED INSTANT START COMPATIBLE 4 FOOT T8 - 41K
Long Description
LED 15W Instant Start Compatible 4' T8 4100K
Special Features
Damp Location
Additional Information
lumens
#3 to #4
average life
50,000 HR
Base
Medium Bi Pin
beam angle
N/A IN
dimmable
No
Manufacturer Information
Manufacturers Part Number
LED15T84IS41K
Brand
TCP
sub brand
LED Tubes
GTIN
00762148006817
UPC
762148006817
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.55
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED15T84IS41K.
Jump To:

Similar Items

Similar items are close alternatives to LED15T84IS41K, though they may not be 100% alike.

T8 Led Lamp, 190 ° Beam Angle, 82, 4100 K, 1000 LM Brightness (Lumens), 15 W, 12...
  • Our Part #: LED4T815IS41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED4T815IS41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.72) ·
LED4T815IS41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat