LED14DR5630K - 14W Led 5"/6" Rec DWNLT 30K 1300LM

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14DR5630K
Manufacturer
TCP
Manufacturer's Part Number
LED14DR5630K
Description
14W Led 5"/6" Rec DWNLT 30K 1300LM
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1300 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148241058 / 00762148241058
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14DR5630K - Small Image
 
LED14DR5630K - Large Image
 
LED14DR5630K - Large Image
 
LED14DR5630K - Large Image
MSDS Sheets
 
 
LED14DR5630K - MSDS Sheet
 
LED14DR5630K - MSDS Sheet
Attachments
 
 
LED14DR5630K - Specification Sheet
 
LED14DR5630K - Specification Sheet
 
LED14DR5630K - Specification Sheet
 
LED14DR5630K - Specification Sheet
Brochures
 
 
LED14DR5630K - Brochure
Other Links
 
 
LED14DR5630K - Other
 
LED14DR5630K - Other
 
LED14DR5630K - Other
 
LED14DR5630K - Other
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
120 V ac
Current Rating
0.160
Wattage
14
Shape
DR56
Material, Color, and Finish
Base Type
E26
Finish
white
Color
White
Color Rendering Index
82
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Height
3 in
Diameter
7.5 in
Length
3.2
Descriptions
Description
14W LED 5"/6" REC DWNLT 30K 1300LM
Product Type
LED Dimmable Recessed Retrot
Features
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Long Description
LED Dimmable Recessed Retrot, 120 V ac, 14 W, 120 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 h Average Life, DR56 Bulb Shape, Dimmable, 1300 lm Brightness (Lumens), 3 in Height, 7.5 in Diameter, 1.1 lb
Short Description
LED Dimmable Recessed Retrot, 120 VAC, 14 W, 5000K
Special Features
Damp Location;Smooth Uniform Dimming
Additional Information
Total Wattage
14 W
Equivalent Wattage
120 W (Incandescent)
average life
35000 h
bulb shape
DR56
Brightness (Lumens)
1300 lm
Standards Met
cULus Listed
package quantity
6 CA
Power Factor
0.9
lumens
1.3k
beam angle
120
Base
E26
Manufacturer Information
Manufacturers Part Number
LED14DR5630K
Brand
Technical Consumer Prod.
sub brand
LED Downlights
GTIN
00762148241058
UPC
762148241058
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED14DR5630K.
Jump To:

Similar Items

Similar items are close alternatives to LED14DR5630K, though they may not be 100% alike.

Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000...
  • Our Part #: R6R14830120WS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: R6R14830120WS
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 4 ($49.40) ·
R6R14830120WS - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat