L9A19D2530K - 9W Led A19 30K Dim Omnidi

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L9A19D2530K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D2530K
Description
9W Led A19 30K Dim Omnidi
Led A-Lamp Series A19, 9W, 60W Equivalent, 3000K, 800LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, Omni-Directional, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148069669 / 00762148069669
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L9A19D2530K - Other
 
L9A19D2530K - Other
Images
 
 
L9A19D2530K - Small Image
 
L9A19D2530K - Large Image
 
L9A19D2530K - Large Image
Attachments
 
 
L9A19D2530K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Current Rating
0.087
Wattage
9 W
Shape
A19
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80
Color Rendering Index
80
Finish
white
Base Type
E26
Dimensions and Weight
Diameter
2.4
Length
4.3 in
Descriptions
Description
9W LED A19 30K DIM OMNIDI
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 3000 K, 825 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Special Features
Suitable for Damp Locations
Short Description
A19 LED Lamp, 3000K, 9W, 120V, 25,000 hour
extra long description
TCP L9A19D2530K LED 9W A19 DIM 2500
Additional Information
Power Factor
0.8
average life
25000 h
lumens
800
Base
E26
beam angle
230 °
Brightness (Lumens)
825 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Manufacturer Information
Manufacturers Part Number
L9A19D2530K
Brand
Technical Consumer Prod.
GTIN
00762148069669
UPC
762148069669
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L9A19D2530K.
Jump To:

Similar Items

Similar items are close alternatives to L9A19D2530K, though they may not be 100% alike.

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri
  • Our Part #: LED9.5A190830
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9.5A19-O-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($120.00) ·
LED9.5A190830 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat