4894250K - 42W CFL Full Spring 50K

TCP

  • $12.57 (Each)
  • $12.57 (Each)

  • $150.84 (Per 12)

  • $301.68 (Per 24)

In-Stock: 3 available locally (Little Rock, AR) (change location)
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
4894250K
Manufacturer
TCP
Manufacturer's Part Number
4894250K
Description
42W CFL Full Spring 50K
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 12000 H Average Life, 5000 K, White, 120 V, 0.70 A, 42 W, 2700 LM Brightness (Lumens), Non Dimmable, Instant, 2.70 In Diameter, 5.70 In Length, 24 Month Warranty
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148121275 / 00762148121275
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Carton
$301.68 (Per 24)
Standard Packaging
$150.84 (Per 12)
Stock Availability
Little Rock
3 (Check another store)
All Stores
200
Resources
Images
 
 
4894250K - Small Image
 
4894250K - Large Image
 
4894250K - Large Image
Specifications Sheets
 
 
4894250K - Specification Sheet
MSDS Sheets
 
 
4894250K - MSDS Sheet
 
4894250K - MSDS Sheet
Attachments
 
 
4894250K - Specification Sheet
 
4894250K - Specification Sheet
 
4894250K - Specification Sheet
Other Links
 
 
4894250K - Other
 
4894250K - Other
 
4894250K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.70 A
amperage rating
0.7
Voltage Rating
120
Wattage
42
Shape
Spring
Ballast Type
Electronic
Material, Color, and Finish
Base Type
E26
Color Rendering Index
82
color temperature
5000 k
Color
White
color rendering index (cri)
82
Finish
white
Dimensions and Weight
Diameter
2.70 in
Length
6.5
Descriptions
Product Type
Compact Fluorescent Lamp
Description
42W CFL FULL SPRING 50K
Long Description
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 12000 h Average Life, 5000 K, White, 120 V, 0.70 A, 42 W, 2700 lm Brightness (Lumens), Non Dimmable, Instant, 2.70 in Diameter, 5.70 in Length, 24 month Warranty
Short Description
Compact Fluorescent Lamp, 42 W, E26, 12000 h Life, 5000k
Special Features
Energy Saving;Average Life
Additional Information
bulb shape
Spring
average life
12000 h
Brightness (Lumens)
2700 lm
start type
Instant Start
Warranty
24 month
Standards Met
UL Listed;cUL Compliant;FCC Compliant;cULus Listed
package quantity
24 CT;12 PK
total harmonic distortion
<100 percent
lumens
2700
Fixture Type
N/A
beam angle
OMNI
Base
E26
Manufacturer Information
Manufacturers Part Number
4894250K
Brand
Technical Consumer Prod.
sub brand
CFL Spiral
GTIN
00762148121275
UPC
762148121275
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6
Carton
24
Package
12
Uses, Certifications, and Standards
Application
Commercial;Wet Location
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
3 View Store

Distribution Centers

Location Stock Available
Texarkana
38 View Store

A-L

Location Stock Available
Hope
159 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat