TB750S - Tam 1/2 3G Bell Box

Taymac

  • $40.27 (Each)
  • $40.27 (Each)
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
TB750S
Manufacturer
Taymac
Manufacturer's Part Number
TB750S
Description
Tam 1/2 3G Bell Box
3G WP Box (7) 1/2 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112642 / 00092326112642
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.27 (Each)
Resources
Images
 
 
TB750S - Small Image
 
TB750S - Large Image
Other Links
 
 
TB750S - Other
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
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3-Gang
Descriptions
Product Type
3-G Gy WP Box With Seven 1/2 In. Outlets
extra long description
RACO TB750S 3-G GY WP Box with Seve
Description
TAM 1/2 3G BELL BOX
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 3 gang; includes closure plugs, grounding screw, and mounting hardware; white.
Long Description
3G WP BOX (7) 1/2 IN. OUTLETS - GRAY
Additional Information
number of outlet
7
Knockouts
1/2 IN Holes;7
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
TB750S
GTIN
00092326112642
UPC
092326112642
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
3-Gang Seven Hole Outlet Box - 1/2 IN Holes
Packaging
Weight per each
1.34
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat