SE450S - Tam 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.

Taymac

  • $11.48 (Each)
  • $11.48 (Each)

  • $68.86 (Per 6)

  • $1,147.70 (Per 100)

In-Stock: 501 available at other locations ( find a store with stock)
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
SE450S
Manufacturer
Taymac
Manufacturer's Part Number
SE450S
Description
Tam 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110945 / 00092326110945
Weight per unit
3.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$11.48 (Each)
Standard Packaging
$68.86 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
501
Resources
Images
 
 
SE450S - Small Image
 
SE450S - Large Image
Other Links
 
 
SE450S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Construction
Die-Cast Metal
Description
TAM 1G WP GRAY BOX EXTEN. RING - (4) 1/2" HOLES 9.
Extra Long Description
RACO SE450S 1G WP EXT ADAPT (4) 1/2
Long Description
Weatherproof Outlet Box, Gray, 1/2 in Hub Size, 1 Gang, 3.35 lb/EA
Product Type
Weatherproof Outlet Box
Short Description
Weatherproof Outlet Box, Gray, 1/2 in, in
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
Number Of Outlet
4
Package Quantity
6 PK
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SE450S
GTIN
00092326110945
UPC
092326110945
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
WP Exentsion Ring
Packaging
Weight
3.35 lb/EA
Weight per each
3.2999
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 501

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of SE450S.
Jump To:

Similar Items

Similar items are close alternatives to SE450S, though they may not be 100% alike.

Cross Referenced

These items are similar to SE450S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36520 Morris 00601986365208
30274 Mulberry 00095327302746
WPEX5 Legrand Pass & Seymour 00785007117394
ETF1122 Perfect Line n/a
940 Raco n/a
SE450S Raco 00092326110945
EXF52 Teddico-BWF n/a
WB1450EXT Topaz 00751338850965
WPEX4 Legrand Pass & Seymour 00785007117387
5399-0 Raco 00050169539903
EXF5-2V Teddico-BWF 00087115350114
ETF11-22 Thomas & Betts n/a
IHE4-1 Thomas & Betts 00042269393356

* All prices subject to change.

Begin Live Chat