RB550S - Tam 4" Round WP Gray Box - Five 1/2" Holes - 16 Cu

Taymac

  • $11.32 (Each)
  • $11.32 (Each)

  • $147.10 (Per 13)

  • $1,131.50 (Per 100)

In-Stock: 10 available at other locations ( find a store with stock)
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
RB550S
Manufacturer
Taymac
Manufacturer's Part Number
RB550S
Description
Tam 4" Round WP Gray Box - Five 1/2" Holes - 16 Cu
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
092326110778 / 0092326110778 / 00092326110778
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.32 (Each)
Carton
$11.32 (Each)
Standard Packaging
$147.10 (Per 13)
Stock Availability
Ennis
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Images
 
 
RB550S - Small Image
 
RB550S - Large Image
Other Links
 
 
RB550S - Other
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
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Construction
Die-Cast Metal
Description
TAM 4" ROUND WP GRAY BOX - FIVE 1/2" HOLES - 16 CU
Extra Long Description
RACO RB550S ROUND WP BOX (5) 1/2 IN
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.55 lb/EA
Product Type
Weatherproof Outlet Box
Short Description
4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Five 3/4" Holes
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
Includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Number Of Outlet
5
Package Quantity
13 PK
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RB550S
GTIN
00092326110778
UPC
092326110778
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
6.55 lb/EA
Weight per each
6.55
Carton
1
Package
13
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
4 View Store
These alternate items can be purchased instead of RB550S.
Jump To:

Similar Items

Similar items are close alternatives to RB550S, though they may not be 100% alike.

Cross Referenced

These items are similar to RB550S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53610 Bryant Electric 00781786536104
ORBBK Chloride n/a
TP7146 Eaton Wiring Devices 00786189071467
75 Exceline Genlyte n/a
S-314-B Hubbell Lighting n/a
S-319-B Hubbell Lighting n/a
36610 Morris 00601986366106
30316 Mulberry 00095327303163
WPRB25 Legrand Pass & Seymour 00785007117127
5361-0 Raco 00050169536100
5361-5 Raco 00050169536155
RB550S Raco 00092326110778
VXC RAB Lighting 00019813904528
3505-1 Teddico-BWF 00087115035059
RB-5V Teddico-BWF 00087115200662
S-47 Thomas & Betts 00042269718470
TR11-4 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat