MX2050Z - HBL BZ WP Cover

Bell

  • $28.12 (Each)
  • $28.12 (Each)

  • $224.96 (Per 8)

In-Stock: 87 available at other locations ( find a store with stock)
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
MX2050Z
Manufacturer
Bell
Manufacturer's Part Number
MX2050Z
Description
HBL BZ WP Cover
Flip Weatherproof Cover, 2 Gang, 4.79 In (L) X 1 In (W) X 4.82 In (H), Horizontal Mount/Vertical Mount, Die-Cast Metal Material, Bronze, 0.485 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112802 / 00092326112802
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.12 (Each)
Standard Packaging
$224.96 (Per 8)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
87
Resources
Images
 
 
MX2050Z - Large Image
 
MX2050Z - Large Image
 
MX2050Z - Small Image
 
MX2050Z - Small Image
 
MX2050Z - Large Image
 
MX2050Z - Large Image
 
MX2050Z - Large Image
 
MX2050Z - Large Image
Other Links
 
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
 
MX2050Z - Other
Attachments
 
 
MX2050Z - Specification Sheet
Specifications Sheets
 
 
MX2050Z - Specification Sheet
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
Die-Cast Metal
Number Of Gangs
2
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Height
4.82
Length
1.25
Width
4.79
Descriptions
Construction
Metallic
Description
HBL BZ WP COVER
Extra Long Description
RACO MX2050Z 2G VERT/HORZ 25IN1 FLI
Features
2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-in-1, Bronze
Long Description
Flip Weatherproof Cover, 2 Gang, 4.79 in (L) x 1 in (W) x 4.82 in (H), Horizontal Mount/Vertical Mount, Die-Cast Metal Material, Bronze, 0.485 lb
Product Type
Flip Weatherproof Cover
Short Description
Flip Weatherproof Cover, 2 Gangs, Die-Cast Metal, Bronze
Special Features
Includes Attached Gasket and Mounting Hardware
Additional Information
Dimensions
4.79 in (L) x 1 in (W) x 4.82 in (H)
For Use With
25-in-1 Custom Device
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
8 CT
Packaging Type
Shrinkwrap
Pallet Quantity
960
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9(A))
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX2050Z
GTIN
00092326112802
UPC
092326112802
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight
0.485 lb
Weight per each
0.485
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Flip
Mounting
DEVICE
Nema Rating
Nema 3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MX2050Z.
Jump To:

Cross Referenced

These items are similar to MX2050Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2C-2D-BR Orbit Industries 00835243008236
2C-2G-BR Orbit Industries 00835243008274
MX2050Z Raco 00092326112802
WC2225B Topaz 00751338865365

* All prices subject to change.

Begin Live Chat