MM2410C - Tam 2G 55IN1 In Use Cover

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 49 available locally (Springfield, MO) ( change location)
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
MM2410C
Manufacturer
Taymac
Manufacturer's Part Number
MM2410C
Description
Tam 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326104067 / 00092326104067
Weight per unit
0.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Springfield
49 (Check another store)
All Stores
2,593
Resources
Images
 
 
MM2410C - Small Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
Other Links
 
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
Attachments
 
 
MM2410C - Specification Sheet
Specifications Sheets
 
 
MM2410C - Specification Sheet
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
Polycarbonate
Number Of Gangs
2
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
3.07
Height
5.54 in
Length
2.75 in
Width
5.43 in
Descriptions
Construction
Nonmetallic
Description
2G 55IN1 IN USE COVER
Extra Long Description
RACO MM2410C 2G WP 55IN1 IN-USE COV
Features
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear.
Long Description
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height
Product Type
Weatherproof While-In-Use Device Box Cover
Short Description
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
Color/Finish
Clear
Includes
Gasket;Mounting Hardware
Package Quantity
1 CA;6 PK
Packaging Type
Shrinkwrap
Pallet Quantity
576
Standards Met
UL MA
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM2410C
GTIN
00092326104067
UPC
092326104067
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Trade Size
Trade Size
2.75 in
Packaging
Standard Package
6
Weight per each
0.585
Carton
1
Package
6
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,593

Location search:

Greater Springfield Area

Location Stock Available
Branson
19 View Store
Springfield
49 View Store

M-Z

Location Stock Available
Mansfield
14 View Store
Marble Falls
14 View Store
Marietta
6 View Store
Marshall
4 View Store
McKinney
15 View Store
Mesa
11 View Store
Mineral Wells
7 View Store
Monroe
5 View Store
Mt. Pleasant
12 View Store
N Little Rock
1 View Store
N. San Antonio
6 View Store
Nashville
1 View Store
NE Wichita
12 View Store
New Braunfels
10 View Store
New Orleans
47 View Store
Newnan
7 View Store
North Austin
13 View Store
North Fort Worth
11 View Store
Pampa
13 View Store
Paris
12 View Store
Pearland
16 View Store
Pearsall
8 View Store
Pine Bluff
11 View Store
Pineville
10 View Store
Plano
12 View Store
Pleasanton
17 View Store
Prescott Valley
4 View Store
Prosper
18 View Store
Pryor
7 View Store
Rock Hill
5 View Store
Rockwall
16 View Store
Rome
7 View Store
Round Rock
6 View Store
Ruston
7 View Store
Salina
7 View Store
San Angelo
4 View Store
San Antonio
10 View Store
San Marcos
42 View Store
Searcy
11 View Store
Sherman
2 View Store
Shreveport
6 View Store
South Austin
8 View Store
Spring
11 View Store
Stafford
9 View Store
Stephenville
23 View Store
Stillwater
10 View Store
Stockbridge
8 View Store
Sulphur
11 View Store
Sulphur Springs
15 View Store
Sweetwater
1 View Store
Tampa Bay East
6 View Store
Temple
8 View Store
Terrell
17 View Store
Tomball
11 View Store
Tucson
29 View Store
Uvalde
4 View Store
Waco
7 View Store
Waxahachie
9 View Store
Weatherford
7 View Store
West Dallas
6 View Store
West Ft. Worth
12 View Store
Wichita Falls
13 View Store
These alternate items can be purchased instead of MM2410C.
Jump To:

Similar Items

Similar items are close alternatives to MM2410C, though they may not be 100% alike.

Cross Referenced

These items are similar to MM2410C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57750 Hubbell Wiring Device-Kellems 00883778119583
RW57900 Hubbell Wiring Device-Kellems 00883778119590
RW57950 Hubbell Wiring Device-Kellems 00883778119606
38910 Morris 00601986389105
30940 Mulberry 00095327309400
WC2-2C NSi Industries n/a
WIUC20CL Legrand Pass & Seymour 00785007037050
5775-0 Raco 00050169577509
5790-0 Raco 00050169579008
MM2410C Raco 00092326104067
MM2410G Raco 00092326104050
WT1220 Teddico-BWF n/a
2CKNM Thomas & Betts 00042269003453
2CKNMD Thomas & Betts n/a
2CKU Thomas & Betts 00042269004672
WTD Thomas & Betts n/a
WTDG Thomas & Betts n/a
WTG Thomas & Betts n/a
WCIU2 Appleton Electric 00687855030606
DBP2C Arlington 00018997178572
WP1020C Intermatic 00078275003224
WP1030C Intermatic 00078275003231
WP1220C Intermatic 00078275072695
WP1230C Intermatic 00078275072701
2CPW-GD Orbit Industries 00835243007857
WIU-2 Orbit Industries 00835243008762
WIUC20-GL Legrand Pass & Seymour 00785007037043
WIUC20-WL Legrand Pass & Seymour 00785007037036
2CKNM-NG Thomas & Betts 00042269005297
E9U2CRN2 Thomas & Betts 00034481197669
E9U2GRN2 Thomas & Betts 00034481197645
WTD281-C Thomas & Betts n/a
WTD281-C-L Thomas & Betts n/a
WTDG100-C Thomas & Betts n/a
WTDG100-C-D Thomas & Betts n/a
WTDG100-C-D-L Thomas & Betts n/a
WTG200-C-L Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat