LT100Z - BRZ STD Lampholder

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT100Z
Manufacturer
Taymac
Manufacturer's Part Number
LT100Z
Description
BRZ STD Lampholder
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Bronze, Wire Lead Terminal, Wall Mount, 5.56 In Height, 2.6 In Length, 4 In Width, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
092326110310 / 00092326110310
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT100Z - Small Image
 
LT100Z - Large Image
 
LT100Z - Large Image
Specifications Sheets
 
 
LT100Z - Specification Sheet
Other Links
 
 
LT100Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PAR38 Incandescent
Wattage
150 W (Lamp)
Terminal Type
Wire Lead
Material
Die-Cast Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
2.6 in
Height
5.56 in
Width
4 in
Descriptions
Product Type
Lampholder
Description
BRZ STD LAMPHOLDER
Features
Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Bronze
Short Description
Lampholder, PAR38 Incandescent, Bronze
Long Description
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Bronze, Wire Lead Terminal, Wall Mount, 5.56 in Height, 2.6 in Length, 4 in Width, 0.37 lb
Special Features
Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance
extra long description
RACO LT100Z WP LAMPHOLDER W/EXTERNA
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;NEC Certified;RoHS Compliant
package quantity
10 PK;1600 PL
Manufacturer Information
Manufacturers Part Number
LT100Z
Brand
Taymac
GTIN
00092326110310
UPC
092326110310
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Lampholder with Extenal Gasket
Availability
Status
Inactive
Packaging
Weight
0.37 lb
Weight per each
0.345
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat