Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
PAR1BR |
LT100Z |
Manufacturer Number |
PAR1BR |
LT100Z |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Lighting Fixtures -
Lighting Lampholders
|
Classification |
Weatherproof Boxes & Covers
|
Incandescent (Except Residential)
|
UNSPSC |
39121305 - Weatherproof boxes
|
39111817 - Lamp mounting accessory
|
UPC/EAN/GTIN |
00785007254853 |
00092326110310 |
Weight per package |
0.3967 (lbs/each) |
0.345 (lbs/each) |
Description |
PAR1BR Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
|
LT100Z BRZ STD Lampholder
Traditional or CFL Weatherproof Lampholder - Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.95 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.95 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$47.41 (12 Each) |
$0.00 (20 Each) |
|
insulation |
Lampholder |
- |
Lamp Type |
- |
PAR38 Incandescent |
Material |
Aluminum |
Die-Cast Metal |
Terminal Type |
- |
Wire Lead |
Wattage |
- |
150 W (Lamp) |
|
Color |
Bronze;Other |
Bronze |
Finish |
Bronze |
- |
|
Height |
- |
2.41 |
Length |
6 in |
4.56 |
Size |
6" |
- |
Width |
- |
2.41 |
|
Construction |
Weatherproof |
- |
Description |
OUTDOOR LAMHOLDER BRONZE |
BRZ STD LAMPHOLDER |
extra long description |
P&S PAR1BR OUTDOOR LAMHOLDER BRONZE |
RACO LT100Z WP LAMPHOLDER W/EXTERNA |
Features |
Die-cast Outdoor Lampholder, Bronze |
Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Bronze |
Long Description |
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb |
Traditional or CFL Weatherproof Lampholder - Bronze |
Product Type |
Outdoor Lamholder Bronze |
WP Lampholder W/External Gasket Bronze |
Short Description |
Lampholder, Aluminum, Ceiling & Wall |
Lampholder, PAR38 Incandescent, Bronze |
Special Features |
Corrosion-resistant finish, seal gasket included |
Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance |
|
Mounting Type |
Ceiling Mount |
Wall Mount |
package quantity |
1 ct |
10 PK;1600 PL |
Standards Met |
RoHS Compliant;UL Listed |
UL Listed;NEC Certified;RoHS Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Hubbell--Raco |
Manufacturers Part Number |
PAR1-BR |
LT100Z |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Incandescent (Except Residential) |
Type |
Outdoor Lampholder |
Lampholder with Extenal Gasket |
|
|
|
Application |
Industrial |
General Outdoor Lighting |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|