DB375Z - Tam 2G 3H 1/2 BRZ

Taymac

  • $14.42 (Each)
  • $14.42 (Each)
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
DB375Z
Manufacturer
Taymac
Manufacturer's Part Number
DB375Z
Description
Tam 2G 3H 1/2 BRZ
2-Gang Three 3/4 In. Hole Weatherproof Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112741 / 00092326112741
Weight per unit
0.878 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.42 (Each)
Resources
Images
 
 
DB375Z - Small Image
 
DB375Z - Large Image
Other Links
 
 
DB375Z - Other
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
Metal
Material, Color, and Finish
Color
Bonze
Dimensions and Weight
Size
2-Gang
Descriptions
Product Type
2G WP Box (3) 3/4 In. Outlets - Bronze
extra long description
RACO DB375Z 2G WP BOX (3) 3/4 IN. O
Description
TAM 2G 3H 1/2 BRZ
Long Description
2-Gang Three 3/4 in. Hole Weatherproof Box - Bronze
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; includes closure plugs, grounding screw, and mounting hardware; bronze.
Additional Information
Knockouts
3;3/4 IN Holes
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
DB375Z
GTIN
00092326112741
UPC
092326112741
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Bronze Three Hole Outlet Box - Three 3/4 IN Holes
Packaging
Weight per each
0.878
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB375Z.
Jump To:

Cross Referenced

These items are similar to DB375Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36224 Morris 00601986362245
30236Z Mulberry 00095327310710
DB375Z Raco 00092326112741

* All prices subject to change.

Begin Live Chat