XC221 - 1/2" Set Screw Flex Conn

Steel City

  • $6.08 (Each)
  • $6.08 (Each)

  • $151.88 (Per 25)

  • $607.51 (Per 100)

  • $1,518.78 (Per 250)
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
XC221
Manufacturer
Steel City
Manufacturer's Part Number
XC 221
Description
1/2" Set Screw Flex Conn
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
785991446746 / 5414363130239 / 00785991446746
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$151.88 (Per 25)
Standard Packaging
$1,518.78 (Per 250)
Resources
Images
 
 
XC221 - Small Image
 
XC221 - Large Image
Other Links
 
 
XC221 - Other
Attachments
 
 
XC221 - Specification Sheet
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
Die Cast Zinc
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" SET SCREW FLEX CONN
Product Type
1/2 Inch Conn, Sscrew, Ac/Flex, DC
Long Description
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
extra long description
ABB XC 221 1/2 INCH CONN,SSCREW,AC/
Manufacturer Information
Manufacturers Part Number
XC 221
Brand
Steel City
GTIN
00785991446746
UPC
785991446746
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Set Screw Couplings & Connectors
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XC221.
Jump To:

Cross Referenced

These items are similar to XC221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC5501 Appleton Electric n/a
L48 Arlington 00018997348005
507DC2 Bridgeport Fittings 00781747155078
702DC Eaton Crouse-Hinds 00662277028189
1001 Halex n/a
04805B Halex 00051411048051
L-48-1 Madison Electric 00784297360800
FC-5501 Neer 00687855155019
FC5501 Neer n/a
OF654 Orbit Industries 00835243037489
FC5501 O-Z Gedney n/a
938 Producto Electric Corp. 00785244193809
2632 Raco 00050169026328
654 Regal n/a
XC221 Thomas & Betts 00785991446746
L-48 Thomas & Betts 00023386480051
121 Topaz 00751338107007

* All prices subject to change.

Begin Live Chat