X207EG - 4H Flat Splice Plate Electro Galv Fitting

Superstrut

  • $25.30 (Each)
  • $25.30 (Each)

  • $632.45 (Per 25)

  • $2,529.79 (Per 100)
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
X207EG
Manufacturer
Superstrut
Manufacturer's Part Number
X207 EG
Description
4H Flat Splice Plate Electro Galv Fitting
Splice Plate, Steel, Electro-Galvanized, 7-1/4 In Length, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73.19 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162810 - Splices or splice plates
UPC/GTIN
616013011348 / 00616013011348
Weight per unit
0.732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.30 (Each)
Carton
$632.45 (Per 25)
Resources
360 Images
 
 
X207EG - 360 Image
Images
 
 
X207EG - Small Image
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Large Image
Other Links
 
 
X207EG - Other
Attachments
 
 
X207EG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Length
7-1/4 in
Thickness
1/4 in
Overall Length
7-1/4 in
Descriptions
Product Type
Splice Plate
Long Description
Splice Plate, Steel, Electro-Galvanized, 7-1/4 in Length, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73.19 lb/100
Features
Plate, Four Hole Splice, Length 7-1/4 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Short Description
4 Hole Splice Plate, Steel, Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Description
4H FLAT SPLICE PLATE ELECTRO GALV FITTING
extra long description
ABB X207 EG 4-HOLE SPLICE PLT LEN 7
Additional Information
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
X207 EG
sub brand
Superstrut(R)
GTIN
00616013011348
UPC
616013011348
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
73.19 lb/100
Weight per each
0.732
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of X207EG.
Jump To:

Similar Items

Similar items are close alternatives to X207EG, though they may not be 100% alike.

Four Hole Splice Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc...
  • Our Part #: B341ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B341 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($186.14) ·
B341ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat