B341ZN - BLTF 7-1/4" 4H ZNC PLT Splice PLT

Eaton

  • $8.21 (Each)
  • $8.21 (Each)

  • $205.14 (Per 25)

  • $820.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B341ZN
Manufacturer
Eaton
Manufacturer's Part Number
B341 ZN
Description
BLTF 7-1/4" 4H ZNC PLT Splice PLT
Four Hole Splice Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 In Length, 4 Holes, 76 LB
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011533236 / 00781011533236
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.21 (Each)
Carton
$8.21 (Each)
Standard Packaging
$205.14 (Per 25)
Resources
Images
 
 
B341ZN - Small Image
 
B341ZN - Large Image
 
B341ZN - Large Image
Attachments
 
 
B341ZN - Specification Sheet
Other Links
 
 
B341ZN - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
7-1/4 in;184.1 mm
Size
7-1/4 In Length
Descriptions
Product Type
Four Hole Splice Plate
Long Description
Four Hole Splice Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 in Length, 4 Holes, 76 lb
Short Description
Four Hole Splice Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
extra long description
B-LINE B341ZN FOUR HOLE SPLICE PLT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 7-1/4" 4H ZNC PLT SPLICE PLT
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Made in USA
yes
Number of Holes
4
package quantity
1 CT;25 PK
dimensions
7.2500 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B341 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011533236
UPC
781011533236
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Splice plate
Packaging
Weight
76 lb;34.5 kg
Weight per each
0.76
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B341ZN.
Jump To:

Similar Items

Similar items are close alternatives to B341ZN, though they may not be 100% alike.

Splice Plate, Steel, Electro-Galvanized, 7-1/4 In Length, 1/4 In Thickness, 9/16...
  • Our Part #: X207EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X207 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($701.69)
X207EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B341ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B341 ZN Eaton B-Line 00781011533236
B341 Eaton B-Line 78101153323
B341ZN Eaton B-Line 00078101153321
G2023 Globe Pipe Hangers n/a
17626 Morris 00601986176262
F230000EG nVent-Thermal Management 00782856345275
PS 888 Power-Strut n/a
X207 Thomas & Betts 00616013260050
P1067 Unistrut n/a

* All prices subject to change.

false