WR399 - 1/0 to 4/0 H Tap Conn

Blackburn Mechanical

  • $5.28 (Each)
  • $5.28 (Each)

  • $132.10 (Per 25)

  • $528.42 (Per 100)
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
WR399
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR399
Description
1/0 to 4/0 H Tap Conn
H-Type Compression Connector, 2 Conductors, Up to 90 °C Operating Temperature, 2-3/16 In Overall Length, Compression/Crimp Terminal, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100101 / 00783786100101
Weight per unit
0.169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$132.10 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
637
Resources
360 Images
 
 
WR399 - 360 Image
Images
 
 
WR399 - Small Image
 
WR399 - Large Image
 
WR399 - Large Image
 
WR399 - Large Image
 
WR399 - Large Image
Other Links
 
 
WR399 - Other
Attachments
 
 
WR399 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR399.
Jump To:

Cross Referenced

These items are similar to WR399 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD6 Burndy 00781810139134
13913 NAED n/a
KDR05 PU n/a
DB-4020 Thomas & Betts 00783786717163
WR389 Thomas & Betts 00783786100194
WR399 Thomas & Betts 00783786100101
KDR30 Burndy n/a
YC26A25 Burndy 00781810124529
YC28A2 Burndy 00781810125120
YC28A25 Burndy 00781810125427
YC28A26 Burndy 00781810125724
YFD365 Burndy 00781810738023
YHD350 Burndy 00781810139301
YP28U26 Burndy 00781810135532
YPC28U26 Burndy 00781810136508
AC50582 Hubbell Power Systems n/a
AC505XNP Hubbell Power Systems n/a
AH4 ILSCO 00783669004069
50582 KEARNEY n/a
WR369 NSi Industries n/a
HTAP4/03/0Q Panduit n/a
HTAP4/04/0Q Panduit n/a
KD R05 Penn-Union 00785037402385
WR339 Thomas & Betts 00783786100170
YHD350, YHD6 Burndy n/a
505-82 KEARNEY n/a

* All prices subject to change.

Begin Live Chat