WR379 - 4/0 to 1 H Tap Conn

Blackburn Mechanical

  • $3.66 (Each)
  • $3.66 (Each)

  • $91.50 (Per 25)

  • $366.00 (Per 100)

  • $915.00 (Per 250)
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
WR379
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR379
Description
4/0 to 1 H Tap Conn
Aluminum Wide Range H-Type Compression Connector, Main: 4/0 - 3/0 Acsr, 4/0 STR. Tap: 2-6 Acsr, 1-6 STR., 1/0-6 Sol. Die: D. 1-13/16 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100095 / 5415022349313 / 00783786100095
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.66 (Each)
Carton
$91.50 (Per 25)
Standard Packaging
$915.00 (Per 250)
Resources
Images
 
 
WR379 - Small Image
 
WR379 - Large Image
 
WR379 - Large Image
 
WR379 - Large Image
360 Images
 
 
WR379 - 360 Image
Attachments
 
 
WR379 - Specification Sheet
Other Links
 
 
WR379 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Wire Size
Main: 4/0 to 3/0 ACSR or 4/0 STR AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or 1/0 to #6 SOL AWG
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Size
Length 1-13/16 inch
Descriptions
Product Type
Al Htype Comp Conn 4/0-3/0ACSR 2-6
Description
4/0 TO 1 H TAP CONN
extra long description
ABB WR379 AL HTYPE COMP CONN 4/0-3/
Long Description
Aluminum Wide Range H-Type Compression Connector, Main: 4/0 - 3/0 ACSR, 4/0 Str. Tap: 2-6 ACSR, 1-6 Str., 1/0-6 Sol. Die: D. 1-13/16 inch
Special Features
Made of 1350 Aluminum Alloy for high strength and high conductivity. Standard Compression tools and dies install all sizes - no special tools needed. Field-proven ribbed design enables excellent connector/conductor contact without distorting the conductor's shape. Fold-in tabs provide tab interlock as tool closes. Prefilled with oxide inhibitor held captive in the rib/connection area
Manufacturer Information
Manufacturers Part Number
WR379
Brand
Blackburn Mechanical
GTIN
00783786100095
UPC
783786100095
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight per each
0.125
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications / RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR379.
Jump To:

Cross Referenced

These items are similar to WR379 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD5 Burndy 00781810139080
13908 NAED n/a
KDR03 PU n/a
DB404 Thomas & Betts 00783786717170
WR319 Thomas & Betts 00783786100163
WR379 Thomas & Betts 00783786100095
YC26A2 Burndy 00781810105054
YC26A3 Burndy 00781810124222
YDH250 Burndy n/a
YFD265 Burndy 00781810738009
YHD250 Burndy 00781810139202
YPC28U4 Burndy 00781810135990
AC50382 Hubbell Power Systems n/a
AC503XNP Hubbell Power Systems n/a
AH-2 ILSCO 00783669004021
HT3 ILSCO 00783669461282
503-82 KEARNEY n/a
50382 KEARNEY n/a
KD R03 Penn-Union 00785037402347
63140 Thomas & Betts 00786210631400
OB404 Thomas & Betts n/a
WR239 Thomas & Betts 00783786100132
WR359 Thomas & Betts 00783786100088
YHD250, YHD5 Burndy n/a

* All prices subject to change.

Begin Live Chat