WR159 - 1 to 1 H Tap

Blackburn Mechanical

  • $2.84 (Each)
  • $2.84 (Each)

  • $71.12 (Per 25)

  • $284.49 (Per 100)

  • $711.22 (Per 250)
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
WR159
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR159
Description
1 to 1 H Tap
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/18 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100019 / 5415022349276 / 00783786100019
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.84 (Each)
Carton
$71.12 (Per 25)
Standard Packaging
$711.22 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
2,427
Resources
360 Images
 
 
WR159 - 360 Image
Images
 
 
WR159 - Small Image
 
WR159 - Large Image
 
WR159 - Large Image
 
WR159 - Large Image
 
WR159 - Large Image
Other Links
 
 
WR159 - Other
Attachments
 
 
WR159 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR159.
Jump To:

Similar Items

Similar items are close alternatives to WR159, though they may not be 100% alike.

#1 to #1 H Tap Connector
  • MFR Part #: WR159
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($133.92) ·
WR159 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WR159 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHO100 Burndy 00781810139004
S6 ESP n/a
EJ1 FRANKEL n/a
AC50682 Hubbell Power Systems n/a
50682 KEARNEY n/a
13900 NAED n/a
H10000 NICOPRESS n/a
HTAP11Q Panduit n/a
KOR06 PU n/a
OB22 Thomas & Betts 00783786740505
WR159 Thomas & Betts 00783786100019
YHO1 Burndy 00781810139011
YP2U3 Burndy 00781810131732
KO-R06 Penn-Union 00785037417204
63110 Thomas & Betts 00786210631103
WR149 Thomas & Betts 00783786103591
YHO100, YHO1 Burndy n/a
506-82 KEARNEY n/a
OB44 Thomas & Betts 00783786740512

* All prices subject to change.

Begin Live Chat