W621 - Wedge Clamp

Blackburn Mechanical

  • $11.19 (Each)
  • $11.19 (Each)

  • $1,119.05 (Per 100)

In-Stock: 34 available locally (Houston RDC, TX) (change location)
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
W621
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
W62-1
Description
Wedge Clamp
Wedge Clamp, #6 to #2 Awg (Ascr);#6 to #2 Awg (Aaac);#6 STR to #1 Solid Awg Cable Size, Aluminum, 12-1/2 In Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783786332007 / 00783786332007
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.19 (Each)
Carton
$1,119.05 (Per 100)
Stock Availability
Houston RDC
34 (Check another store)
All Stores
5,169
Resources
Images
 
 
W621 - Small Image
 
W621 - Large Image
 
W621 - Large Image
 
W621 - Large Image
360 Images
 
 
W621 - 360 Image
Other Links
 
 
W621 - Other
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
Aluminum
Number of Conductors
1
Voltage Rating
35 kV
insulation
False
connection
Tension
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
12-1/2 in
Depth
2-3/8
Descriptions
Description
WEDGE CLAMP
Long Description
Wedge Clamp, #6 to #2 AWG (ASCR);#6 to #2 AWG (AAAC);#6 STR to #1 Solid AWG Cable Size, Aluminum, 12-1/2 in Length, 0.15 lb
Features
Aluminum Service Entrance Wedge Clamp and Slider for Wire Range: 2-6 ASCR, 2-6 AAAC, 1 Str.-6 Sol. , Color Code Orange
Short Description
Wedge Clamp, 2 to 6 AWG (ASCR);2 to 6 AWG (AAAC);1 STR to 6 Solid AWG, Aluminum, 12-1/2 in
Product Type
Wedge Clamp
Additional Information
Orange Color;Dead-End Self-supporting Drop Wire Application
extra long description
ABB W62-1 AL SERVENTR WDGE CLAMP/SL
Special Features
Drop wire may be cut to exact length for adjustments in drop wire sag. Can be attached to bare neutral at any point in the span. Flexible and rigid bails grip ACSR, AAC and AAAC Conductors
Additional Information
Cable Size
#6 to #2 AWG (ASCR);#6 to #2 AWG (AAAC);#6 STR to #1 Solid AWG
package quantity
100 CT
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
W62-1
GTIN
00783786332007
UPC
783786332007
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Service Wedge Clamp
Packaging
Weight
0.15 lb
Weight per each
0.146
Carton
100
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Dead-End Self-supporting Drop Wire
Mounting
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,169

Location search:
These alternate items can be purchased instead of W621.
Jump To:

Similar Items

Similar items are close alternatives to W621, though they may not be 100% alike.

Wedge Clamp, Aluminum, 2.375 In Diameter, 12 In Overall Length, 2.375 In Overall...
  • Our Part #: W621
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: W62-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($139.80) ·
W621 - Nsi Industries

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to W621 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
W62-1 NSi Industries 00662381082800
WDC 2 S Penn-Union 00785037792707
W621 Thomas & Betts 00783786332007
W621 NSi Industries 66238108280

* All prices subject to change.

Begin Live Chat