U515 - Beam Clamp

Superstrut

  • $47.01 (Each)
  • $47.01 (Each)

  • $1,175.22 (Per 25)

  • $4,700.88 (Per 100)

Availability: Currently Out Of Stock
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
U515
Manufacturer
Superstrut
Manufacturer's Part Number
U515
Description
Beam Clamp
Clamp, Beam, Base Length 1-5/8 Inch, Opening Size 3 Inches, Width 1-5/8 Inches, Thickness 3/8 Inch, Hole Diameter 9/16 Inch, Set Screw 1/2 Inch X 1-1/2 Inch, Design Load 800 Pounds, Steel, For A Series Channel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013288993 / 00616013288993
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.01 (Each)
Carton
$1,175.22 (Per 25)
Resources
Other Links
 
 
U515 - Other
Images
 
 
U515 - Large Image
 
U515 - Small Image
Attachments
 
 
U515 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
1-5/8 in
Descriptions
Description
BEAM CLAMP
Product Type
Beam CLP Base Opng SZ 3in
Long Description
Clamp, Beam, Base Length 1-5/8 Inch, Opening Size 3 Inches, Width 1-5/8 Inches, Thickness 3/8 Inch, Hole Diameter 9/16 Inch, Set Screw 1/2 Inch x 1-1/2 Inch, Design Load 800 Pounds, Steel, For A Series Channel
extra long description
ABB U515 BEAM CLP BASE OPNG SZ 3IN
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
U515
GTIN
00616013288993
UPC
616013288993
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps (Series 500)
Packaging
Weight per each
0.89
Carton
25
Uses, Certifications, and Standards
Application
For use with all A Series Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U515.
Jump To:

Cross Referenced

These items are similar to U515 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 684 Anvil International n/a
B-427 Eaton B-Line n/a
BC-19 Eristrut n/a
G-6008 Globe Pipe Hangers n/a
C 407 Haydon n/a
7020 PHD n/a
7025 PHD n/a
PS 684 Power-Strut n/a
PS-684 Power-Strut 702316501300
U-515 Thomas & Betts 616013288993
U515 Thomas & Betts 00616013288993
U515-B Thomas & Betts 616013289051
BC-19 Tolstrut n/a
P-1271-S Unistrut n/a
B427 Eaton B-Line n/a
G6008 Globe Pipe Hangers n/a
P1271-S Unistrut n/a

* All prices subject to change.

Begin Live Chat