TV14BSXV - 16-14 Butt Splice

Catamount

  • $0.62 (Each)
  • $0.62 (Each)

  • $46.75 (Per 75)

  • $62.33 (Per 100)

In-Stock: 60 available locally (Cedar Park, TX) (change location)
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
TV14BSXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-BS-XV
Description
16-14 Butt Splice
Butt Splice Connector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Crimp Terminal, 600 V Ac, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
728494144245 / 00728494144245
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$46.75 (Per 75)
Stock Availability
Cedar Park
60 (Check another store)
Austin RDC
315
All Stores
2,535
Resources
Images
 
 
TV14BSXV - Small Image
 
TV14BSXV - Large Image
 
TV14BSXV - Large Image
360 Images
 
 
TV14BSXV - 360 Image
Attachments
 
 
TV14BSXV - Specification Sheet
Other Links
 
 
TV14BSXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Crimp
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
0.986 in
Descriptions
Description
16-14 BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Crimp Terminal, 600 V ac, 0.01 lb/EA
Features
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Short Description
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC
Special Features
Expanded Entry;Brazed Seams;Internal Barrel Serrations
extra long description
ABB TV14-BS-XV VIN INSUL BUTT SPLIC
Additional Information
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
75 °C
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-BS-XV
sub brand
Sta-Kon
GTIN
00728494144245
UPC
728494144245
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight
0.01 lb/EA
Weight per each
0.006
Carton
75
Uses, Certifications, and Standards
Temperature Rating
75 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TV14BSXV.
Jump To:

Similar Items

Similar items are close alternatives to TV14BSXV, though they may not be 100% alike.

Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Bl...
  • Our Part #: 2RB14XE
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2RB14X
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($527.70) · 10,000 ($5,277.00) ·
2RB14XE - Abb Installation Products, Inc

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.77

Per 100

QTY:
Each
Add
Stronghold™ Butt Splice, Vinyl Insulated, 16 - 14 Awg, Blue.
  • Our Part #: ESV14BXL
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ESV14BX-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.01) · 500 ($110.10) ·
ESV14BXL - Panduit Corporation

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.22

Each

QTY:
Each
Add
16-14 Awg Vinyl Insulated Butt Splice, 50/Pack
  • Our Part #: B16V
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: B16-V
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($27.98) ·
B16V - Nsi Industries

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.98

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat