SW1BB - Porcelin Insulator

Steel City

  • $3.35 (Each)
  • $3.35 (Each)

  • $120.53 (Per 36)

  • $334.81 (Per 100)

In-Stock: 409 available at other locations ( find a store with stock)
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
SW1BB
Manufacturer
Steel City
Manufacturer's Part Number
SW1BB
Description
Porcelin Insulator
Wire Holder, 1-11/16 In (Screw) Overall Length, Steel, 0.25 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786300211 / 00783786300211
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$120.53 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
409
Resources
Images
 
 
SW1BB - Small Image
 
SW1BB - Large Image
Other Links
 
 
SW1BB - Other
Attachments
 
 
SW1BB - Specification Sheet
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
Steel
Dimensions and Weight
Overall Length
1-11/16 in (Screw)
Descriptions
Description
PORCELIN INSULATOR
Extra Long Description
ABB SW1BB WIRE HLDR LEN1.97IN DIA.2
Features
Holder, Wire, Head Length 1.97 Inches, Hole Diameter 0.26 Inches, Screw Length 1-11/16 Inch, Porcelain.
Long Description
Wire Holder, 1-11/16 in (Screw) Overall Length, Steel, 0.25 lb
Product Type
Wire Holder
Short Description
Wire Holder 1-11/16 in (Screw)
Similar Brands
House Knob
Additional Information
Knockouts
FALSE
Package Quantity
36 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
SW1BB
GTIN
00783786300211
UPC
783786300211
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Hardware & Accessories
Availability
Status
Inactive
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
36
Uses, Certifications, and Standards
Application
To support service entrance cable prior to entrance
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SW1BB.
Jump To:

Similar Items

Similar items are close alternatives to SW1BB, though they may not be 100% alike.

Cross Referenced

These items are similar to SW1BB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SW1BB Thomas & Betts 00783786300211
1001 Topaz 00751338702608

* All prices subject to change.

Begin Live Chat