STC0208 - 2STR Cu Lug

Blackburn Mechanical

  • $15.44 (Each)
  • $15.44 (Each)

  • $154.45 (Per 10)

  • $1,544.49 (Per 100)

  • $2,780.08 (Per 180)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STC0208
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
STC0208
Description
2STR Cu Lug
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang), Conductor Range 8 STR-2, Length 1-15/12 Inches, Width 1/2 Inch, Height 31/32 Inch
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786134236 / 5415022245271 / 00783786134236
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.44 (Each)
Carton
$154.45 (Per 10)
Standard Packaging
$2,780.08 (Per 180)
Resources
Images
 
 
STC0208 - Small Image
 
STC0208 - Large Image
Attachments
 
 
STC0208 - Specification Sheet
Other Links
 
 
STC0208 - Other
Features
Material
Copper
Descriptions
Description
2STR CU LUG
Product Type
Cu 1CNDTR 1HL MNT Tang 8STR-2STR
extra long description
ABB STC0208 CU 1CNDTR 1HL MNT TANG
Long Description
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang), Conductor Range 8 Str-2, Length 1-15/12 Inches, Width 1/2 Inch, Height 31/32 Inch
Special Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal
Manufacturer Information
Manufacturers Part Number
STC0208
Brand
Blackburn Mechanical
GTIN
00783786134236
UPC
783786134236
Taxonomies, Classifications, and Categories
Type
Copper Connectors
Packaging
Weight per each
0.04
Carton
10
Package
180
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of STC0208.
Jump To:

Cross Referenced

These items are similar to STC0208 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SLS-70 ILSCO 00783669821611
CS70-14SL-CY Panduit 00074983955312
STC0208 Thomas & Betts 00783786134236
There were no add-on items found for STC0208.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds