SB024 - Stud&Wall BRKT

Steel City

  • $16.47 (Each)
  • $16.47 (Each)

  • $411.71 (Per 25)

  • $1,646.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SB024
Manufacturer
Steel City
Manufacturer's Part Number
SBO24
Description
Stud&Wall BRKT
Horizontal Mounting Bracket, Length 24 Inches, Galvanized Steel, Stamped Rule On Bracket With 1/4 Inch, 1/2 Inch, and 1 Inch Markings, Bracket Accepts Three 4 Inch Square or Two 4-11/16 Inch Boxes, Deep or Shallow
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991038958 / 00785991038958
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Carton
$411.71 (Per 25)
Resources
Images
 
 
SB024 - Small Image
 
SB024 - Large Image
Attachments
 
 
SB024 - Specification Sheet
Brochures
 
 
SB024 - Brochure
Other Links
 
 
SB024 - Other
 
SB024 - Other
Features
Material
Steel
Dimensions and Weight
Size
24 Inches
Descriptions
Product Type
24 In. Horizontal Bracket
Description
STUD&WALL BRKT
extra long description
ABB SBO24 24 IN. HORIZONTAL BRACKET
Long Description
Horizontal Mounting Bracket, Length 24 Inches, Galvanized Steel, Stamped Rule on Bracket with 1/4 Inch, 1/2 Inch, and 1 Inch Markings, Bracket Accepts Three 4 Inch Square or Two 4-11/16 Inch Boxes, Deep or Shallow
Special Features
Can be mounted to any height to meet individual project requirements
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
SBO24
Brand
Steel City
GTIN
00785991038958
UPC
785991038958
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Brackets
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
For use with 4 inch and 4-11/16 inch boxes
standard
UL E2969
You must have an account to view stock levels

* All prices subject to change.