RBD14182 - 16-14 Ins Fem Discon

Sta-Kon

  • $165.19 (Per 100)
  • $1.65 (Each)

  • $165.19 (Per 100)

  • $825.95 (Per 500)
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
RBD14182
Manufacturer
Sta-Kon
Manufacturer's Part Number
RBD14-182
Description
16-14 Ins Fem Discon
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187X.020, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210816319 / 5414363933649 / 00786210816319
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.65 (Each)
Carton
$165.19 (Per 100)
Standard Packaging
$825.95 (Per 500)
Resources
Images
 
 
RBD14182 - Small Image
 
RBD14182 - Large Image
Attachments
 
 
RBD14182 - Specification Sheet
Other Links
 
 
RBD14182 - Other
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
16-14 INS FEM DISCON
Product Type
Ins Nyl Fem-187 Disc 16-14 Len .83
extra long description
ABB RBD14-182 INS NYL FEM-187 DISC
Special Features
Quick, reliable method of connection to terminal blocks and boards without the use of tools. Unique construction of the female disconnect offers long-term dependability
Long Description
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187x.020, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RBD14-182
GTIN
00786210816319
UPC
786210816319
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Female Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RBD14182.
Jump To:

Cross Referenced

These items are similar to RBD14182 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG14187DFX 3M Electrical Products 00051128586723
72F-187-20-NB 3M Electrical Products n/a
QN14F18X02D Burndy 00781810293409
NQ14F187D Burndy n/a
83-965 Ideal Industries n/a
DNF14-188-C Panduit 07498382720
FR6B187 Penn-Union 00785037909518
640919-1 TE Connectivity n/a
61697-1 TE Connectivity n/a
RBD14182 Thomas & Betts 00786210816319

* All prices subject to change.

Begin Live Chat