LS7.9520A - 20.5" Unctd SS Cable Tie

Ty-Rap

  • $276.38 (Per 50)
  • $5.53 (Each)

  • $276.38 (Per 50)

  • $552.76 (Per 100)

Availability: Currently Out Of Stock
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
LS7.9520A
Manufacturer
Ty-Rap
Manufacturer's Part Number
LS-7.9-520A
Description
20.5" Unctd SS Cable Tie
Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, For Temperatures Up to 300 Degrees Celsius (572 F) For Indoor and Outdoor Applications, Suitable For High Temperature Environments, Ul/En/CSA62275 Type 2S Rated For Ah-1 Plenum, Length Of 520MM (20.5 Inches), Width Of 7.75MM (0.305 Inches), Thickness Of 0.25MM (0.01 Inches), Tensile Strength Rating Of 2002 Newtons (450 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210242224 / 5414363030058 / 00786210242224
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$5.53 (Each)
Carton
$276.38 (Per 50)
Resources
Images
 
 
LS7.9520A - Small Image
 
LS7.9520A - Large Image
Attachments
 
 
LS7.9520A - Specification Sheet
Other Links
 
 
LS7.9520A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.305
Thickness
0.01
Length
20.5
Descriptions
Description
20.5" UNCTD SS CABLE TIE
Long Description
Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 520mm (20.5 Inches), Width of 7.75mm (0.305 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds)
Product Type
Cable Tie 302/304 SST 450LB 21 Bal
extra long description
ABB LS-7.9-520A CABLE TIE 302/304 S
Additional Information
Tensile Strength
450;2002
Manufacturer Information
Manufacturers Part Number
LS-7.9-520A
Brand
Ty-Rap
GTIN
00786210242224
UPC
786210242224
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stainless Steel
Availability
minimum qty
50
Packaging
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS7.9520A.
Jump To:

Similar Items

Similar items are close alternatives to LS7.9520A, though they may not be 100% alike.

Stainless Steel Cable Ties, 20.5 " 250 Min Min. Tensile Strength, 100
  • Our Part #: SS20250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SS20250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($648.14) ·
SS20250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$648.14

Per 100

QTY:
Each
Add
The MLT6H-LP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Lo...
  • Our Part #: MLT6HLP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MLT6H-LP
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MLT6HLP - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to LS7.9520A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLT6LH-LP  Panduit n/a
MLT6LH-LP Panduit 00074983421725
22-H520A-C Qualtek n/a
LS-7.9-520A Thomas & Betts 00786210242224
LS-7.9-520A HellermannTyton n/a

* All prices subject to change.

Begin Live Chat