MLT6HLP - 6" SS4 Heavy CBL Tie

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT6HLP
Manufacturer
Panduit
Manufacturer's Part Number
MLT6H-LP
Description
6" SS4 Heavy CBL Tie
The MLT6H-LP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT6H-LP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543892 / 0074983543892 / 00074983543892
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
Special Order Item
Resources
Images
 
 
MLT6HLP - Video
 
MLT6HLP - Small Image
 
MLT6HLP - Large Image
Tech Bulletins
 
 
MLT6HLP - Tech Bulletin
Other Links
 
 
MLT6HLP - Other
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
20.5
Descriptions
Description
6" SS4 HEAVY CBL TIE
Product Type
Pan-Steel® MLT6H-LP Cable Tie, SS 304, Heavy, 6" Dia., PK50
extra long description
PAN MLT6H-LP Pan-Steel® MLT6H-LP Ca
Long Description
The MLT6H-LP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT6H-LP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
450
Manufacturer Information
Manufacturers Part Number
MLT6H-LP
Brand
PANDUIT
GTIN
00074983543892
UPC
074983543892
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
50
Packaging
Weight per each
1.22
Carton
50
Uses, Certifications, and Standards
Application
General
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV,USCG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MLT6HLP.
Jump To:

Similar Items

Similar items are close alternatives to MLT6HLP, though they may not be 100% alike.

Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, For Temperatures Up to 300 De...
  • Our Part #: LS7.9520A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LS-7.9-520A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($276.38) ·
LS7.9520A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$276.38

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to MLT6HLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CTSS250600L Burndy n/a
20938 Morris 00601986209380
SS20250 NSi Industries 00662381041623
MLT6H-LP Panduit 00074983543892
SS23-250 Thomas & Betts 00786210914930
MBT20H-S HellermannTyton 00089306203247

* All prices subject to change.

Begin Live Chat