KL691 - A:4/0, B:4/0 Alu Comp Splice

Blackburn Mechanical

  • $11.34 (Each)
  • $11.34 (Each)

  • $283.48 (Per 25)

  • $1,133.93 (Per 100)

  • $2,834.82 (Per 250)
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
KL691
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL69-1
Description
A:4/0, B:4/0 Alu Comp Splice
Compression Splice, 4/0 Awg (Ascr);4/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Pink (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050154 / 00783786050154
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.34 (Each)
Carton
$283.48 (Per 25)
Standard Packaging
$2,834.82 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
815
Resources
Images
 
 
KL691 - Small Image
 
KL691 - Large Image
 
KL691 - Large Image
360 Images
 
 
KL691 - 360 Image
Other Links
 
 
KL691 - Other
Attachments
 
 
KL691 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KL691.
Jump To:

Cross Referenced

These items are similar to KL691 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YSD28R28R Burndy 00781810146408
VAUS4040 Hubbell Power Systems 00096359335283
VAUS4/04/0 Hubbell Power Systems 09635933528
PS4040 Penn-Union 00785037528504
PS 4040 Penn-Union 78503752850
KL691 Thomas & Betts 00783786050154
SAC40 Thomas & Betts 00783786747696
X1U4040 Thomas & Betts 00783786759699
SAC4/0 Thomas & Betts 78378674769

* All prices subject to change.

Begin Live Chat