ICS781 - 1/0 1/0 Splice

Blackburn Mechanical

  • $4.08 (Each)
  • $4.08 (Each)

  • $408.01 (Per 100)

  • $2,040.05 (Per 500)
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
ICS781
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS78-1
Description
1/0 1/0 Splice
Insulated Aluminum Service Entrance Compression Splice, 1/0 Awg (Acsr);1/0 Awg (Stranded) Conductor Size, Yellow Insulation Color, 2 Conductors, 2-25/32 In Overall Length, Compression/Crimp Terminal, 600 V, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102501 / 00783786102501
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.08 (Each)
Carton
$408.01 (Per 100)
Standard Packaging
$2,040.05 (Per 500)
Resources
Images
 
 
ICS781 - Small Image
 
ICS781 - Large Image
 
ICS781 - Large Image
 
ICS781 - Large Image
 
ICS781 - Large Image
 
ICS781 - Large Image
360 Images
 
 
ICS781 - 360 Image
Attachments
 
 
ICS781 - Specification Sheet
Other Links
 
 
ICS781 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Yellow
Dimensions and Weight
Overall Length
2-25/32 in
Size
2-25/32 inch
Descriptions
Product Type
Insulated Aluminum Service Entrance Compression Splice
Long Description
Insulated Aluminum Service Entrance Compression Splice, 1/0 AWG (ACSR);1/0 AWG (Stranded) Conductor Size, Yellow Insulation Color, 2 Conductors, 2-25/32 in Overall Length, Compression/Crimp Terminal, 600 V, 0.04 lb/EA
Short Description
Insulated Aluminum Service Entrance Compression Splice, 2-25/32 in L, 600 V
Special Features
Constructed from Aluminum for High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Touch Stabilized Nylon Sleeves Resist Installing-Tool Pressure and Provide Reliable 600 Volt Insulation;Prefilled with Oxide Inhibitor
Description
1/0 1/0 SPLICE
extra long description
ABB ICS78-1 AL SERV ENTR SPLICE A:1
Additional Information
Maximum Conductor Size
1/0 AWG (ACSR);1/0 AWG (Stranded)
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Insulated
for use with
Standard Conductors
Maximum Voltage Rating
600 V
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
100 CT;500 PK
Manufacturer Information
Manufacturers Part Number
ICS78-1
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786102501
UPC
783786102501
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.04 lb/EA
Weight per each
0.035
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICS781.
Jump To:

Cross Referenced

These items are similar to ICS781 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES25A25A Burndy 00781810013939
ES25R25R Burndy 00781810149300
58YY KEARNEY n/a
14930 NAED n/a
ISE78 NSi Industries 00662381028150
PIK00 Penn-Union 00785037496001
PIK00 PU n/a
ICS78 Thomas & Betts n/a
ICS781 Thomas & Betts 00783786102501
U1N1010 Thomas & Betts 00783786756421
UYY00 Thomas & Betts 00783786756056
NSIISE78 NSi Industries n/a
U1N010 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat