H400TB - 4" ZN Hub Connector

T&B Ind Fitting

  • $220.53 (Each)
  • $220.53 (Each)

  • $22,052.94 (Per 100)
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
H400TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H400-TB
Description
4" ZN Hub Connector
4 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
786210899510 / 00786210899510
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.53 (Each)
Carton
$220.53 (Each)
Resources
Images
 
 
H400TB - Small Image
 
H400TB - Large Image
 
H400TB - Large Image
Attachments
 
 
H400TB - Specification Sheet
Other Links
 
 
H400TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Size
4 INCH
Hub Size
4 in
Height
2-23/32 in
Diameter
5-1/2 in
Descriptions
Long Description
Hub Connector, 4 in Trade Size, Straight, Insulated, NPT Connection, 4 in Hub Size, 2-23/32 in Height, 5-1/2 in Diameter, 3.65 lb/100
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Description
4" ZN HUB CONNECTOR
Product Type
Hub Connector
Short Description
Hub Connector, 4 in
extra long description
ABB H400-TB 4 INCH CONDUIT FITTING
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H400-TB
GTIN
00786210899510
UPC
786210899510
Taxonomies, Classifications, and Categories
Type
Hub Connector
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
4 in
Packaging
Weight
3.65 lb/100
Weight per each
3.65
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H400TB.
Jump To:

Similar Items

Similar items are close alternatives to H400TB, though they may not be 100% alike.

Watertight Hub, 4 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 5....
  • Our Part #: HUB400DN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB400DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 2 ($271.56) · 10 ($1,357.82) ·
HUB400DN - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$135.78

Each

QTY:
Each
Add
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size,...
  • Our Part #: ST10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 10
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($264.49) ·
ST10 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$132.24

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 4 Inch
  • Our Part #: 160DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 160-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($821.29) ·
160DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$164.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H400TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB400D Appleton Electric 78138185048
WH10 Arlington 00018997581013
160DC Bridgeport Fittings 78174709160
160-DC Bridgeport Fittings 00781747091604
ST10 Eaton Crouse-Hinds 78473110012
ST-10 Eaton Crouse-Hinds 00784731100122
WTH400 LH Dottie 00781002602644
WH400 Garvin Industries 00785592412270
16340B Halex 00051411163402
1716 Raco 00050169017166
H400TB Thomas & Betts 00786210899510
H400SC Thomas & Betts 78621091346
H400-SC Thomas & Betts 00786210913469
210 Topaz 00751338116405

* All prices subject to change.

Begin Live Chat