HUB400DN - 4" Rigid Watertite D/C Hub

Appozgcomm

  • $135.78 (Each)
  • $135.78 (Each)

  • $271.56 (Per 2)

  • $1,357.82 (Per 10)

  • $13,578.16 (Per 100)
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
HUB400DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB400DN
Description
4" Rigid Watertite D/C Hub
Watertight Hub, 4 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 5.75 In Hub Size, 1.56 In Length, 5.47 In Diameter, 4.63 In Knockout Size, 2.65 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002207 / 00687855002207
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.78 (Each)
Carton
$271.56 (Per 2)
Standard Packaging
$1,357.82 (Per 10)
Resources
Images
 
 
HUB400DN - Small Image
 
HUB400DN - Large Image
 
HUB400DN - Large Image
Attachments
 
 
HUB400DN - Specification Sheet
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
Zinc Die Cast
Dimensions and Weight
Hub Size
5.75 in
Length
1.56 in
Diameter
5.47 in
Size
4
Descriptions
Description
4" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 4 in Trade Size, HUB Model, Insulated, 1.06 in Thread Length, 5.75 in Hub Size, 1.56 in Length, 5.47 in Diameter, 4.63 in Knockout Size, 2.65 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 4 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB400DN 4 ZDC WATER TIGHT HUB
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
1.06 in
Knockout Size
4.63 in
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
10 PK;2 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB400DN
GTIN
00687855002207
UPC
687855002207
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
4 in
Packaging
Weight
2.65 lb/EA
Weight per each
2.65
Carton
2
Package
10
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HUB400DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB400DN, though they may not be 100% alike.

4 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nit...
  • Our Part #: H400TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H400-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($220.53) ·
H400TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$220.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat