GW235G - Gang Mas Box 1/2&3/4KO 46.9cuin

Steel City

  • $19.81 (Each)
  • $19.81 (Each)

  • $198.12 (Per 10)

  • $1,981.20 (Per 100)

In-Stock: 131 available at other locations ( find a store with stock)
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
GW235G
Manufacturer
Steel City
Manufacturer's Part Number
GW 235 G
Description
Gang Mas Box 1/2&3/4KO 46.9cuin
Masonry Box, Pre-Galvanized, Silver, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 20 Knockouts, Vertical Mount, 1 Outlet, 3-3/4 In Length, 3-1/2 In Width, 3-3/4 In Height, 1.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991920956 / 00785991920956
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.81 (Each)
Carton
$198.12 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
131
Resources
Images
 
 
GW235G - Small Image
 
GW235G - Large Image
 
GW235G - Large Image
 
GW235G - Large Image
 
GW235G - Large Image
360 Images
 
 
GW235G - 360 Image
Other Links
 
 
GW235G - Other
Attachments
 
 
GW235G - Specification Sheet
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
Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-3/4 in
Length
3-3/4 in
Size
3-3/4 Inches Length x 3-3/4 Inches Width x 3-1/2 Inches Depth
Width
3-1/2 in
Descriptions
Description
GANG MAS BOX 1/2&3/4KO 46.9CUIN
Extra Long Description
ABB GW 235 G STL GANGABLE MSNRY BOX
Features
Gangable Masonry Box, 22 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Long Description
Masonry Box, Pre-Galvanized, Silver, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 20 Knockouts, Vertical Mount, 1 outlet, 3-3/4 in Length, 3-1/2 in Width, 3-3/4 in Height, 1.18 lb/EA
Product Type
Masonry Box
Short Description
Masonry Box, 22 cu. in, Silver, 1 Gang, 20 KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in;3/4 in
Knockouts
20
Made In USA
yes
Mounting Type
Vertical Mount
Number Of Knockouts
20
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
10 CT
Standards Met
UL Listed E2969;CSA Certified 5043
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
GW 235 G
Sub Brand
Steel City(R)
GTIN
00785991920956
UPC
785991920956
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight
1.18 lb/EA
Weight per each
1.18
Carton
10
Uses, Certifications, and Standards
Application
Conduit
Capacity
22 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of GW235G.
Jump To:

Similar Items

Similar items are close alternatives to GW235G, though they may not be 100% alike.

Cross Referenced

These items are similar to GW235G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M2-350 Appleton Electric 00687855492800
MB-2 Orbit Industries 00835243010888
696 Raco 00050169006962
2-MB Thomas & Betts 00781720004942
GW-235-G Thomas & Betts 00785991920956

* All prices subject to change.

Begin Live Chat