GW225G - Gang Mas Box 1/2&3/4KO 31.6cuin

Steel City

  • $51.27 (Each)
  • $51.27 (Each)

  • $512.70 (Per 10)

  • $5,127.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GW225G
Manufacturer
Steel City
Manufacturer's Part Number
GW 225 G
Description
Gang Mas Box 1/2&3/4KO 31.6cuin
Gangable Masonry Box, 31.6 Cubic Inches, 3-3/4 Inches Long X 3-3/4 Inches Wide X 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/EAN/GTIN
785991920895 / 5415022252736 / 00785991920895
Weight per unit
0.925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.27 (Each)
Carton
$512.70 (Per 10)
Resources
Images
 
 
GW225G - Small Image
 
GW225G - Large Image
 
GW225G - Large Image
 
GW225G - Large Image
360 Images
 
 
GW225G - 360 Image
Attachments
 
 
GW225G - Specification Sheet
Other Links
 
 
GW225G - Other
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-3/4 Inches Length x 3-3/4 Inches Width x 2-1/2 Inches Depth
Descriptions
Description
GANG MAS BOX 1/2&3/4KO 31.6CUIN
extra long description
ABB GW 225 G STL GANGABLE MSNRY BOX
Product Type
STL Gangable Msnry Box 31.6 Cu-In
Long Description
Gangable Masonry Box, 31.6 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Additional Information
number of outlet
1
Knockouts
16
Manufacturer Information
Manufacturers Part Number
GW 225 G
Brand
Steel City
GTIN
00785991920895
UPC
785991920895
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight per each
0.925
Carton
10
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969 / UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of GW225G.
Jump To:

Cross Referenced

These items are similar to GW225G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M2-250 Appleton Electric 00687855492756
MSB-2 Orbit Industries 00835243010413
691 Raco 00050169006917
2-MBS Thomas & Betts 00781720005017
GW-225-G Thomas & Betts 00785991920895
There were no add-on items found for GW225G.

* All prices subject to change.