GW125G - 2-1/2D, G Msnry BX, 1/2&3/4 Ko

Steel City

  • $14.76 (Each)
  • $14.76 (Each)

  • $295.28 (Per 20)

  • $1,476.39 (Per 100)

In-Stock: 766 available at other locations ( find a store with stock)
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
GW125G
Manufacturer
Steel City
Manufacturer's Part Number
GW 125 G
Description
2-1/2D, G Msnry BX, 1/2&3/4 Ko
Masonry Box, Pre-Galvanized, Silver, 15 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 1-15/16 In Length, 2-1/2 In Width, 3-3/4 In Height, 0.62.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/EAN/GTIN
785991920888 / 5415022252743 / 00785991920888
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.76 (Each)
Carton
$295.28 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
766
Resources
Images
 
 
GW125G - Small Image
 
GW125G - Large Image
 
GW125G - Large Image
 
GW125G - Large Image
 
GW125G - Large Image
360 Images
 
 
GW125G - 360 Image
Other Links
 
 
GW125G - Other
Attachments
 
 
GW125G - Specification Sheet
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
Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-3/4 in
Length
1-15/16 in
Size
3-3/4 Inches Length x 1-15/16 Inches Width x 2-1/2 Inches Depth
Width
2-1/2 in
Descriptions
Description
2-1/2D,G MSNRY BX,1/2&3/4 KO
Extra Long Description
TB GW 125 G STL GANGABLE MSNRY BOX
Features
Gangable Masonry Box, 15 Cubic Inches, 3-3/4 Inches Long x 1-15/16 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Long Description
Masonry Box, Pre-Galvanized, Silver, 15 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 1-15/16 in Length, 2-1/2 in Width, 3-3/4 in Height, 0.62.5 lb/EA
Product Type
Masonry Box
Short Description
Masonry Box, 15 cu. in, Silver, 1 Gang
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in;3/4 in
Knockouts
10
Made In USA
yes
Mounting Type
Vertical Mount
Number Of Knockouts
10
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
20 CT
Standards Met
UL Listed E2969;CSA Certified 5043
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
GW 125 G
Sub Brand
Steel City(R)
GTIN
00785991920888
UPC
785991920888
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight
0.62.5 lb/EA
Weight per each
0.625
Carton
20
Uses, Certifications, and Standards
Application
Conduit
Capacity
15 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GW125G.
Jump To:

Similar Items

Similar items are close alternatives to GW125G, though they may not be 100% alike.

Cross Referenced

These items are similar to GW125G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M1-250 Appleton Electric 00687855492657
MSB-1 Orbit Industries 00835243010406
690 Raco 00050169006900
1-MBS Thomas & Betts 00781720005000
GW-125-G Thomas & Betts 00785991920888
TB-125-G Garvin Industries n/a
688 Raco 00050169006887

* All prices subject to change.

Begin Live Chat