GUV7821 - 7/8-1 Ground Clamp

Blackburn Grounding

  • $181.82 (Each)
  • $181.82 (Each)

  • $4,545.38 (Per 25)

  • $18,181.52 (Per 100)

In-Stock: 23 available at other locations ( find a store with stock)
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
GUV7821
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV7821
Description
7/8-1 Ground Clamp
Ground Clamp, 2-3/4 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-5/8 In Overall Height, 1 In (Maximum);7/8 In (Minimum) Rod Size, 1 In (Maximum);7/8 In (Minimum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.68 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803545 / 00783786803545
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.82 (Each)
Carton
$4,545.38 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
GUV7821 - Small Image
 
GUV7821 - Large Image
 
GUV7821 - Large Image
Attachments
 
 
GUV7821 - Specification Sheet
Other Links
 
 
GUV7821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4 to #2/0 AWG
Insulation
No
Material
Copper (Conductor)
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-3/4 in
Overall Length
2-3/4 in
Descriptions
Description
7/8-1 GROUND CLAMP
Extra Long Description
TB GUV7821 U BOLT GRD CLAMP COND RA
Features
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches.
Long Description
Ground Clamp, 2-3/4 in Overall Length, Copper (Conductor) Material, 1-9/16 in Overall Width, 2-5/8 in Overall Height, 1 in (Maximum);7/8 in (Minimum) Rod Size, 1 in (Maximum);7/8 in (Minimum) IPS Size, #4 to #2/0 AWG Conductor Size, 0.68 lb
Product Type
Ground Clamp
Short Description
Ground Clamp 2-3/4 in
Special Features
Excellent For Connecting Copper or Copper-Clad Steel Grounding Conductor to Ground Rod or Pipe. Specially Designed Spacer Provides Proper Alignment Between Cable and Elctrode and Affords More Positive Contact Area.
Additional Information
Accessory Type
Ground Clamp
IPS Size
1 in (Maximum);7/8 in (Minimum)
Made In USA
yes
Overall Height
2-5/8 in
Overall Width
1-9/16 in
Package Quantity
1 CT;25 PK
Rod Size
1 in (Maximum);7/8 in (Minimum)
Standards Met
UL E3060;CSA 12798
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV7821
GTIN
00783786803545
UPC
783786803545
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight
0.68 lb
Weight per each
0.684
Carton
25
Uses, Certifications, and Standards
Standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
23 View Store
These alternate items can be purchased instead of GUV7821.
Jump To:

Cross Referenced

These items are similar to GUV7821 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1426 Burndy 00781810231807
GPC7513 DOSSERT n/a
GC1113B Hubbell Power Systems 00096359305873
UC-108 NSi Industries 00662381108050
ABG0722 O-Z Gedney n/a
GPL 9 Penn-Union 00785037358095
GUV7821 Thomas & Betts 00783786803545
GUV81 Thomas & Betts n/a
GC-111-3B Anderson n/a
C108 Greaves 00784491251607
GPL-9, GUB-5 ILSCO n/a
ABG-0722 O-Z Gedney n/a
GPL-9 ILSCO 78366926216
GUB-5 ILSCO 78366923246
GPL-9-Q Panduit 07498360491
GPL-9 Penn-Union 78503735809

* All prices subject to change.

Begin Live Chat