GUV5825 - U Bolt Ground Clamp

Blackburn Grounding

  • $139.20 (Each)
  • $139.20 (Each)

  • $3,479.94 (Per 25)

  • $13,919.76 (Per 100)
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
GUV5825
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV5825
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 5/8 - 3/4 Inch, Ips Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786803521 / 5415022348842 / 00783786803521
Weight per unit
0.647 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.20 (Each)
Carton
$3,479.94 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
247
Resources
360 Images
 
 
GUV5825 - 360 Image
Images
 
 
GUV5825 - Small Image
 
GUV5825 - Large Image
 
GUV5825 - Large Image
 
GUV5825 - Large Image
 
GUV5825 - Large Image
Attachments
 
 
GUV5825 - Specification Sheet
Other Links
 
 
GUV5825 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GUV5825.
Jump To:

Similar Items

Similar items are close alternatives to GUV5825, though they may not be 100% alike.

Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 0.1799 LB
  • MFR Part #: GPL-6-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,658.98) ·
GPL6Q - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$66.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUV5825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR6429 Burndy 00781810238400
GPC3825 DOSSERT n/a
UC-105 NSi Industries 00662381108043
ABG-0325 O-Z Gedney 00783126008128
GPL 6 Penn-Union 00785037358064
GUV5825 Thomas & Betts 00783786803521
GC-111-2C3 Anderson n/a
C105 Greaves 00784491251003
GPL-6, GUB-3 ILSCO n/a
GPL-6 ILSCO 78366926210
GUB-3 ILSCO 78366923244
GPL-6-Q Panduit 07498360489
GPL-6 Penn-Union 78503735806

* All prices subject to change.

Begin Live Chat