GUV5821 - 5/8-3/4 Ground Clamp

Blackburn Grounding

  • $155.99 (Each)
  • $155.99 (Each)

  • $3,899.87 (Per 25)

  • $15,599.49 (Per 100)
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
GUV5821
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV5821
Description
5/8-3/4 Ground Clamp
Ground Clamp, 2-13/18 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-1/4 In Overall Height, 3/4 In (Maximum);5/8 In (Minimum) Rod Size, 3/8 In (Maximum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786803514 / 5415022348835 / 00783786803514
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.99 (Each)
Carton
$155.99 (Each)
Standard Packaging
$3,899.87 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
156
Resources
360 Images
 
 
GUV5821 - 360 Image
Images
 
 
GUV5821 - Small Image
 
GUV5821 - Large Image
 
GUV5821 - Large Image
 
GUV5821 - Large Image
 
GUV5821 - Large Image
 
GUV5821 - Large Image
Attachments
 
 
GUV5821 - Specification Sheet
Other Links
 
 
GUV5821 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 156

Location search:

Distribution Centers

Location Stock Available
Odessa
4 View Store
San Antonio RDC
11 View Store

M-Z

Location Stock Available
Pearsall
6 View Store
These alternate items can be purchased instead of GUV5821.
Jump To:

Similar Items

Similar items are close alternatives to GUV5821, though they may not be 100% alike.

Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 1 LB
  • MFR Part #: GPL-5-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,673.09) ·
GPL5Q - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$66.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUV5821 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR6426 Burndy 00781810238202
GPC3813 DOSSERT n/a
UC-104 NSi Industries 00662381108036
ABG-0322 O-Z Gedney 00783126008098
GPL 5 Penn-Union 00785037358057
I0C2148 SEFCOR n/a
GUV5821 Thomas & Betts 00783786803514
GC-111-2B Anderson n/a
C104 Greaves 00784491250808
GPL-5, GUB-2 ILSCO n/a
GPL-5 ILSCO 78366926208
GUB-2 ILSCO 78366923243
GPL-5-Q Panduit 07498360488
GPL-5 Penn-Union 78503735805

* All prices subject to change.

Begin Live Chat