F2034 - 16AWG, .965L Insltd Pin TRML

Sta-Kon

  • $302.75 (Per 500)
  • $0.61 (Each)

  • $60.55 (Per 100)

  • $302.75 (Per 500)

In-Stock: 500 available locally (Lawton, OK) (change location)
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
F2034
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2034
Description
16AWG, .965L Insltd Pin TRML
Insulated Ferrule, Copper Material, 0.965 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210335148 / 5415022228731 / 00786210335148
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.61 (Each)
Carton
$302.75 (Per 500)
Stock Availability
Lawton
500 (Check another store)
Oklahoma City
0
All Stores
35,500
Resources
Images
 
 
F2034 - Small Image
 
F2034 - Large Image
Attachments
 
 
F2034 - Specification Sheet
Other Links
 
 
F2034 - Other
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
Copper
Wire Size
16 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
0.965 in;24.5 mm
Descriptions
Product Type
Insulated Ferrule
Description
16AWG,.965L INSLTD PIN TRML
extra long description
ABB F2034 INS PP FERRULE 16, 1.5 MM
Long Description
Insulated Ferrule, Copper Material, 0.965 in Overall Length, 0.01 lb
Short Description
Insulated Ferrule, Copper, 18-17AWG, Red
Features
Polypropylene-Insulated Ferrule, Total Length .965 Inches/24.5mm, Pin Length .708 Inches/18mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .134 Inches/3.4mm, Wire Range 16 AWG/1.50mm2, Color Black, Copper, Tin Plated.
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Additional Information
Standards Met
UL E489056
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
F2034
GTIN
00786210335148
UPC
786210335148
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
500
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat