F2028 - 18-17AWG Red Insltd Pin TRML

Sta-Kon

  • $226.00 (Per 500)
  • $0.45 (Each)

  • $45.20 (Per 100)

  • $226.00 (Per 500)

In-Stock: 1,000 available locally (Lawton, OK) (change location)
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
F2028
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2028
Description
18-17AWG Red Insltd Pin TRML
Insulated Ferrule, Copper Material, 0.571 In Overall Length, 0.0006 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210339979 / 5415022254648 / 00786210339979
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.45 (Each)
Carton
$226.00 (Per 500)
Stock Availability
Lawton
1,000 (Check another store)
Oklahoma City
0
All Stores
17,500
Resources
Images
 
 
F2028 - Small Image
 
F2028 - Large Image
 
F2028 - Large Image
 
F2028 - Large Image
 
F2028 - Large Image
 
F2028 - Large Image
 
F2028 - Large Image
360 Images
 
 
F2028 - 360 Image
Attachments
 
 
F2028 - Specification Sheet
Other Links
 
 
F2028 - Other
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
Copper
Wire Size
18-17 AWG
Material, Color, and Finish
Color
Red
Dimensions and Weight
Overall Length
0.571 in;14.5 mm
Descriptions
Description
18-17AWG RED INSLTD PIN TRML
extra long description
ABB F2028 INS PP FERRULE 18-17, 1 M
Product Type
Insulated Ferrule
Long Description
Insulated Ferrule, Copper Material, 0.571 in Overall Length, 0.0006 lb
Features
Polypropylene-Insulated Ferrule, Total Length .571 Inches/14.5mm, Pin Length .315 Inches/8mm, Pin Diameter .059 Inches/1.5mm, Base Diameter .118 Inches/3.0mm, Wire Range 18 AWG/1.00mm2, Color Red, Copper, Tin Plated.
Short Description
Insulated Ferrule, Copper, 18-17AWG, Red
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Additional Information
Standards Met
UL E489056
package quantity
500 CT;10000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
F2028
GTIN
00786210339979
UPC
786210339979
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight
0.0006 lb
Weight per each
0.001
Carton
500
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,500

Location search:
These alternate items can be purchased instead of F2028.
Jump To:

Similar Items

Similar items are close alternatives to F2028, though they may not be 100% alike.

Covered Ferrules Single Wire Red Din End Sleeve, 1.0MM², 8MM Pin Length.
  • Our Part #: FSD778D
  • Lawton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSD77-8-D
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 500 ($130.00) ·
FSD778D - Panduit Corporation

Lawton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F2028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F2028 Thomas & Betts 00786210339979
F4002 Thomas & Betts 00786210336718
F4024 Thomas & Betts 00786210336770

* All prices subject to change.

Begin Live Chat