E987N - 4X4X4 PVC JCT Box

Carlon

  • $30.91 (Each)
  • $30.91 (Each)

  • $309.08 (Per 10)

  • $3,090.75 (Per 100)

In-Stock: 10 available locally (Nacogdoches, TX) (change location)
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
E987N
Manufacturer
Carlon
Manufacturer's Part Number
E987N
Description
4X4X4 PVC JCT Box
Molded Junction Box, Length 4 Inch X Width 4 Inch X Depth 4 Inch, Material PVC, Color Gray, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481066835 / 5415022441215 / 00034481066835
Weight per unit
0.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Carton
$309.08 (Per 10)
Stock Availability
Nacogdoches
10 (Check another store)
All Stores
61
Resources
Images
 
 
E987N - Small Image
 
E987N - Large Image
360 Images
 
 
E987N - 360 Image
Attachments
 
 
E987N - Specification Sheet
Other Links
 
 
E987N - Other
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
PVC
Descriptions
Description
4X4X4 PVC JCT BOX
Product Type
4 In X 4 In X 4 In Junction Box
extra long description
ABB E987N 4 IN X 4 IN X 4 IN JUNCTI
Long Description
Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray, Pack of 10
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
Knockouts
true
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E987N
GTIN
00034481066835
UPC
034481066835
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight per each
0.775
Carton
10
Uses, Certifications, and Standards
Application
Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
10 View Store

Distribution Centers

Location Stock Available
DFW RDC
50 View Store

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E987N.
Jump To:

Cross Referenced

These items are similar to E987N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133709 Cantex 00088700517943
616004004 JM Eagle 00098179204367
PJB-444 Madison Electric 00784297760648
JB444 Multi Fittings Corp 00622454776968
E987N Thomas & Betts 00034481066835
1222 Topaz 00751338232617
59251 Certaineed n/a
78243 Multi Fittings Corp n/a
ME989NNN Picoma Industries n/a
5133709G Cantex n/a
NM444JB Eaton Crouse-Hinds n/a
78243 IPEX n/a

* All prices subject to change.

Begin Live Chat