CS72 - 1 to 4 Alcu Comp Splice

Blackburn Mechanical

  • $2.26 (Each)
  • $2.26 (Each)

  • $226.13 (Per 100)

  • $1,809.04 (Per 800)
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
CS72
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS72
Description
1 to 4 Alcu Comp Splice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 2 6/1, 7/1 Ascr, 1-2 Stranded, Red, End B: 4 6/1, 7/1 Ascr, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100606 / 00783786100606
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$226.13 (Per 100)
Standard Packaging
$1,809.04 (Per 800)
Resources
Images
 
 
CS72 - Small Image
 
CS72 - Large Image
 
CS72 - Large Image
 
CS72 - Large Image
 
CS72 - Large Image
360 Images
 
 
CS72 - 360 Image
Attachments
 
 
CS72 - Specification Sheet
Other Links
 
 
CS72 - Other
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
Aluminum
connection
Compression
Number of Conductors
2
insulation
None
Dimensions and Weight
Size
2 INCH
Descriptions
Description
1 TO 4 ALCU COMP SPLICE
extra long description
ABB CS72 AL SERVENTR COMP SPLICE A:
Product Type
Al Serventr Comp Splice A:1-2 B:3-4
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 2 6/1,7/1 ASCR, 1-2 Stranded, Red, End B: 4 6/1,7/1 ASCR, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For AL-AL or AL-CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS72
GTIN
00783786100606
UPC
783786100606
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.057
Carton
100
Package
800
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS72.
Jump To:

Cross Referenced

These items are similar to CS72 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CIT5 3M Electrical Products 00054007119906
1361 ALCOA n/a
YSU2R2W Burndy 00781810141236
ACS24 ESP n/a
ARG24 FRANKEL n/a
20689 KEARNEY n/a
14123 NAED n/a
3224 NICOPRESS n/a
PSK12 Penn-Union 00785037537247
PSK12 PU n/a
CS72 Thomas & Betts 00783786100606
U1B24 Thomas & Betts 00783786756247
YSU2R2 Burndy n/a

* All prices subject to change.

Begin Live Chat