CF441 - "H"Tap CMPN Conn

Blackburn Mechanical

  • $6.50 (Each)
  • $6.50 (Each)

  • $650.06 (Per 100)

  • $3,900.36 (Per 600)
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
CF441
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CF44-1
Description
"H"Tap CMPN Conn
Compression H-Tap Connector, #6 Awg (Stranded Main);#6 Awg (Stranded Tap);#8 Awg (Stranded Main) Conductor Size, #4 Awg (Stranded Main);#4 Awg (Stranded Main) Conductor Size, Non-Insulated, Copper Conductor Material, 0.971 In Overall Length, Crimp Terminal, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786076192 / 5414363149330 / 00783786076192
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Carton
$3,900.36 (Per 600)
Resources
Images
 
 
CF441 - Small Image
 
CF441 - Large Image
 
CF441 - Large Image
Specifications Sheets
 
 
CF441 - Specification Sheet
Attachments
 
 
CF441 - Specification Sheet
Other Links
 
 
CF441 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Crimp
connection
Compression
Material
Copper
Wire Size
Main .204 to .162 in , Tap .128 to .204 in
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Finish
Bare
Housing Material
Copper
Dimensions and Weight
Overall Length
0.971 in
Size
13/16 inch Length
Descriptions
Description
"H"TAP CMPN CONN
Product Type
Compression H-Tap Connector
Long Description
Compression H-Tap Connector, #6 AWG (Stranded Main);#6 AWG (Stranded Tap);#8 AWG (Stranded Main) Conductor Size, #4 AWG (Stranded Main);#4 AWG (Stranded Main) Conductor Size, Non-Insulated, Copper Conductor Material, 0.971 in Overall Length, Crimp Terminal, 0.05 lb/EA
Short Description
#6 to #4 AWG Compression H-Tap Connector, Non-Insulated, 0.971 in L
Special Features
Efficient Design Requires Less Crimping Force;Full Length Tab Makes Installation Easy;Installs with Standard Compression Tools and Dies. Rus Accepted
extra long description
ABB CF44-1 COMPRESSION TAP CONNECTO
Additional Information
Minimum Conductor Size
#6 AWG (Stranded Main);#6 AWG (Stranded Tap);#8 AWG (Stranded Main)
Maximum Conductor Size
#4 AWG (Stranded Main);#4 AWG (Stranded Main)
Insulated/Non-Insulated
Non-Insulated
for use with
Tapping Copper Conductors to Unbroken Main Copper Conductors
Made in USA
yes
Standards Met
RUS Accepted
package quantity
100 CT;600 PK
Manufacturer Information
Manufacturers Part Number
CF44-1
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786076192
UPC
783786076192
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
600
Uses, Certifications, and Standards
standard
RUS Accepted
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CF441.
Jump To:

Cross Referenced

These items are similar to CF441 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
399-8 KEARNEY n/a
CDT-399-8 Penn-Union 00785037267526
CF44-1 Thomas & Betts 00783786076192

* All prices subject to change.

Begin Live Chat