C105112 - 1-1/2" Galv-Krom Rigid Kindorf Strut Strap

Kindorf

  • $17.34 (Each)
  • $17.34 (Each)

  • $867.21 (Per 50)

  • $1,734.42 (Per 100)

Available from manufacturer.
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
C105112
Manufacturer
Kindorf
Manufacturer's Part Number
C 105 1 1/2
Description
1-1/2" Galv-Krom Rigid Kindorf Strut Strap
Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
785991759365 / 5415022250633 / 00785991759365
Weight per unit
0.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.34 (Each)
Carton
$867.21 (Per 50)
Stock Availability
Uvalde
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
C105112 - Small Image
 
C105112 - Large Image
Other Links
 
 
C105112 - Other
Attachments
 
 
C105112 - Specification Sheet
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
Steel
Dimensions and Weight
Size
1-1/2 INCH
Thickness
12 GAUGE
Descriptions
Description
1-1/2" GALV-KROM RIGID KINDORF STRUT STRAP
Extra Long Description
TB C 105 1 1/2 PIPE STRAP 12GA 1-1/
Long Description
Pipe Strap, 12 Gauge, 1-1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe
Product Type
Pipe Strap 12GA 1-1/2IN Steel
Special Features
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
Also Known As...
Strut Strap
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
C 105 1 1/2
GTIN
00785991759365
UPC
785991759365
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Conduit, Cable & Pipe Supports
Packaging
Weight per each
0.288
Carton
50
Uses, Certifications, and Standards
Application
For use with Rigid Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C105112.
Jump To:

Similar Items

Similar items are close alternatives to C105112, though they may not be 100% alike.

Cross Referenced

These items are similar to C105112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-150 Orbit Industries 00835243052475
C-105-1-1/2 Thomas & Betts 00785991759365
2105 Topaz 00751338410350
702112 Thomas & Betts 00616013140703

* All prices subject to change.

Begin Live Chat